Item Comparison: PRNIPAL112X6, PB112X6AL

Item

PRNIPAL112X6 - 1-1/2X6 Redhot Alu Nipple - Plastibond

PRNIPAL112X6
1-1/2X6 Redhot Alu Nipple

$67.6294 Each

$676.29 (10 Each)

QTY:
Each
Add
PB112X6AL - 1-1/2X6 Redhot Alu Nipple - Plastibond

PB112X6AL
1-1/2X6 Redhot Alu Nipple

$67.6294 Each

$67.63 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 29 29
Vendor Plastibond Plastibond
Catalog Number PRNIPAL112X6 PB112X6AL
Manufacturer Number PRNIP-AL-1-1/2X6 PRNIP-AL-1-1/2X6
Category Elbows, CPLG, Nipples, Running - Aluminum Elbows, CPLG, Nipples, Running - Aluminum
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011221110 00784011221110
Weight per package 0.44 (lbs/each) 44 (lbs/each)
Description PRNIPAL112X6 1-1/2X6 Redhot Alu Nipple
1-1/2X6 Al Nipple
PB112X6AL 1-1/2X6 Redhot Alu Nipple
1-1/2X6 Al Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $67.63 (Each) $67.63 (Each)
Carton/Reel $67.63 (1 Each) $67.63 (1 Each)
Standard Packaging/Reel $676.29 (10 Each) $67.63 (1 Each)
Material 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Diameter 1.98 INCH 1.98 INCH
Length 6 INCH 6 INCH
Commodity Description ELBOWS-COUPLINGS-NIPPLES - ALUMINUM ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description 1-1/2X6 REDHOT ALU NIPPLE 1-1/2X6 REDHOT ALU NIPPLE
extra long description ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 6 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.98 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 6 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.98 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL
Long Description 1-1/2X6 AL NIPPLE 1-1/2X6 AL NIPPLE
Product Type Nipple Nipple
Brand ROBROY INDUSTRIES / C.C. KORNS PLASTIBOND
Manufacturers Part Number PRNIP-AL-1-1/2X6 PRNIP-AL-1-1/2X6
Model PRNIP PRNIP
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 1-1/2 INCH 1-1/2 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL UL
Installation THREADED MALE THREADED MALE
Used On RIGID CONDUIT RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat