Item Comparison: AH1221V, PS20AC1I

Item

AH1221V - SW Toggle SP 20A 120/277V Autogrd B&S Iv - Eaton

AH1221V
SW Toggle SP 20A 120/277V Autogrd B&S Iv

$12.58 Each

$125.80 (10 Each)

QTY:
Each
Add
PS20AC1I - 20A 120/277VAC B+S Wire SP SW I - Legrand-Pass & Seymour

PS20AC1I
20A 120/277VAC B+S Wire SP SW I

$13.8743 Each

$693.72 (50 Each)

QTY:
Each
Add
Nacogdoches 0 52
All Stores 177 713
Vendor Eaton Legrand-Pass & Seymour
Catalog Number AH1221V PS20AC1I
Manufacturer Number AH1221V PS20AC1I
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Commercial Switches Industrial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664734687 00785007196627
Weight per package 0.001 (lbs/each) 0.2142 (lbs/each)
Description AH1221V SW Toggle SP 20A 120/277V Autogrd B&S Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Flush, 120/277V, Back and Side, Screw, Ivory, Single-Pole, Single-Pole, Brass, Polycarbonate
PS20AC1I 20A 120/277VAC B+S Wire SP SW I
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.58 (Each) $13.87 (Each)
Carton/Reel $12.58 (1 Each) $138.74 (10 Each)
Standard Packaging/Reel $125.80 (10 Each) $693.72 (50 Each)
amperage rating 20 20
Current Rating - 20 A
insulation - False
Material Polycarbonate Nylon
Poles 1 1
Voltage Rating 120/277 V 120/277 V ac
Color - Ivory
Contact Material - Silver Cadmium Oxide
Size - 3.3 in
Description SW TOGGLE SP 20A 120/277V AUTOGRD B&S IV 20A 120/277VAC B+S WIRE SP SW I
extra long description EWD AH1221V SW Toggle SP 20A 120/27 P&S PS20AC1I 20A 120/277VAC B+S WIR
Features Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions. 1pole Toggle Switch, Back & Side Wire, 20amp 120/277volt, Ivory
Long Description Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Ivory, Single-Pole, Single-Pole, Brass, Polycarbonate Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 lb
Product Type SW Toggle SP 20A 120/277V Autogrd B&S Iv 20A 120/277VAC B+S Wire SP SW I
Short Description - 20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial
Special Features Commercial Grade Back & Side Wire;Locking Support;Heavy Duty Toggle
action - Single pole
actuator type - Toggle
Connection Type - Grounding
Contact Rating - 20Amp, 120/277Vac
dimensions 1.3000 IN X 1.0050 IN X 4.1900 IN 1.320 (L) x 1.073 (W) x 3.281 (H) in
Maximum Operating Temperature - +115 °c
media Yes -
Minimum Operating Temperature - -40 °C
Mounting Type - Wall Mount
package quantity - 1 ct
Standards Met - RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type - Toggle switch
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number AH1221V PS20AC1-I
Category Description Commercial switches Industrial switches
Type Industrial grade toggle switch TOGGLE SWITCH
Weight - 0.21 lb
Application Ind Facilities & Factories - Facility - Other Industrial
Enclosure - Nylon
Mounting - WALL
nema rating - NEMA WD-1;NEMA WD-6
standard cULus Listed,NAFTA UL 498/20
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat