Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
PS20AC1RED |
AH1221RD |
Manufacturer Number |
PS20AC1RED |
AH1221FRD |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Industrial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007196658 |
00032664734670 |
Weight per package |
0.2142 (lbs/each) |
0.001 (lbs/each) |
Description |
PS20AC1RED 20A 120/277VAC B+S Wire SP SW Red
1POLE Toggle Switch, Back and, Side Wire, 20AMP 120/277VOLT, Red
|
AH1221RD SW Toggle SP 20A 120/277V Autogrd B&S RD
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Flush, 120/277V, Back and Side, Screw, Red, Single-Pole, Single-Pole, Brass, Polycarbonate
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.18 (Each) |
$12.58 (Each) |
Carton/Reel |
$131.80 (10 Each) |
$12.58 (1 Each) |
Standard Packaging/Reel |
$659.00 (50 Each) |
$125.80 (10 Each) |
|
amperage rating |
20 |
20 |
insulation |
False |
- |
Material |
- |
Polycarbonate |
Poles |
1 |
1 |
Voltage Rating |
120/277 |
120/277 V |
|
|
Description |
20A 120/277VAC B+S WIRE SP SW RD |
SW TOGGLE SP 20A 120/277V AUTOGRD B&S RD |
extra long description |
P&S PS20AC1RED 20A 120/277VAC B+S W |
EWD AH1221RD SW Toggle SP 20A 120/2 |
Features |
- |
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions. |
Long Description |
1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Red |
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Red, Single-Pole, Single-Pole, Brass, Polycarbonate |
Product Type |
20A 120/277VAC B+S Wire SP SW Red |
SW Toggle SP 20A 120/277V Autogrd B&S RD |
Special Features |
Back & side wire, locking support, heavy duty toggle |
Commercial Grade |
|
action |
Single pole |
- |
Contact Rating |
20Amp, 120/277Vac |
- |
dimensions |
- |
1.3000 IN X 1.0050 IN X 4.1900 IN |
media |
- |
Yes |
Switch Type |
Toggle switch |
- |
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
PS20AC1RED |
AH1221RD |
|
Category Description |
Industrial switches |
Commercial switches |
Type |
TOGGLE SWITCH |
Industrial grade toggle switch |
|
Application |
Industrial Spec Grade |
Ind Facilities & Factories - Facility - Other |
Enclosure |
Nylon |
- |
Mounting |
WALL |
- |
standard |
UL 498/20 |
cULus Listed,NAFTA |