Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AH1221PL |
PS20AC1RPL |
Manufacturer Number |
AH1221PL |
PS20AC1RPL |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664706455 |
00785007195842 |
Weight per package |
0.232 (lbs/each) |
0.2142 (lbs/each) |
Description |
AH1221PL SW Tog SP PL 20A 120/277V Autogrd B&S RD
Eaton Arrow Hart Industrial Grade Toggle Switch, Pilot Light, #14-10 Awg, 20A, Industrial, Flush, 120/277V, Back and Side, Screw, Red, Single-Pole, Single-Pole, Brass, Phenolic
|
PS20AC1RPL 20A 120VAC B+S Wire SP Pilot Red
1POLE Pilot Lighted Switch, Back and, Side Wire, 20AMP 120VOLT, Red
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.06 (Each) |
$56.72 (Each) |
Carton/Reel |
$290.60 (10 Each) |
$567.24 (10 Each) |
Standard Packaging/Reel |
$1,453.00 (50 Each) |
$2,836.22 (50 Each) |
|
amperage rating |
20 |
20 |
insulation |
- |
False |
Material |
Phenolic |
- |
Poles |
1 |
1 |
Voltage Rating |
120/277 V |
120 |
|
|
Description |
SW TOG SP PL 20A 120/277V AUTOGRD B&S RD |
20A 120VAC B+S WIRE SP PILOT RED |
extra long description |
EWD AH1221PL SW Tog SP PL 20A 120/2 |
P&S PS20AC1RPL 20A 120VAC B+S WIRE |
Features |
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions. |
- |
Long Description |
Eaton Arrow Hart industrial grade toggle switch, Pilot light, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Red, Single-Pole, Single-Pole, Brass, Phenolic |
1pole Pilot Lighted Switch, Back and, Side Wire, 20amp 120volt, Red |
Product Type |
SW Tog SP PL 20A 120/277V Autogrd B&S RD |
20A 120VAC B+S Wire SP Pilot Red |
Special Features |
Pilot light |
Lighted when off, back & side wire, locking support heavy duty toggle |
|
action |
- |
Single pole |
Contact Rating |
- |
20Amp, 120Vac |
dimensions |
1.3000 IN X 1.0050 IN X 4.1900 IN |
- |
media |
Yes |
- |
Switch Type |
- |
Toggle switch |
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
AH1221PL |
PS20AC1RPL |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
Industrial grade toggle switch |
Pilot Toggle Switch |
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial Spec Grade |
Enclosure |
- |
Nylon |
Mounting |
- |
WALL |
standard |
NOM,cULus Listed |
UL 498/20 |