Item Comparison: PS20AC3I, AH1223V

Item

PS20AC3I - 20A 120/277VAC B+S Wire 3W SW I - Legrand-Pass & Seymour

PS20AC3I
20A 120/277VAC B+S Wire 3W SW I

$18.0579 Each

$902.90 (50 Each)

QTY:
Each
Add
AH1223V - SW Tog 3WAY 20A 120/277V Autogrd B&S Iv - Eaton

AH1223V
SW Tog 3WAY 20A 120/277V Autogrd B&S Iv

$14.28 Each

$142.80 (10 Each)

QTY:
Each
Add
Nacogdoches 24 0
All Stores 274 31
Vendor Legrand-Pass & Seymour Eaton
Catalog Number PS20AC3I AH1223V
Manufacturer Number PS20AC3I AH1223V
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Industrial Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007195408 00032664734854
Weight per package 0.224 (lbs/each) 0.001 (lbs/each)
Description PS20AC3I 20A 120/277VAC B+S Wire 3W SW I
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.22 LB
AH1223V SW Tog 3WAY 20A 120/277V Autogrd B&S Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Wall, 120/277V, Back and Side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 In, Polycarbonate
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.06 (Each) $14.28 (Each)
Carton/Reel $180.58 (10 Each) $14.28 (1 Each)
Standard Packaging/Reel $902.90 (50 Each) $142.80 (10 Each)
amperage rating 20 20
Current Rating 20 A -
insulation False -
Material Nylon Polycarbonate
Poles 3 1
Voltage Rating 120/277 V ac 120/277 V
Color Ivory -
Contact Material Silver Cadmium Oxide -
Size 3.3 in -
Description 20A 120/277VAC B+S WIRE 3W SW I SW TOG 3WAY 20A 120/277V AUTOGRD B&S IV
extra long description P&S PS20AC3I 20A 120/277VAC B+S WIR EWD AH1223V SW Tog 3Way 20A 120/277
Features 3way Toggle Switch, Back & Side Wire, 20amp 120/277volt, Ivory Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Long Description Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.22 lb Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Product Type 20A 120/277VAC B+S Wire 3W SW I SW Tog 3WAY 20A 120/277V Autogrd B&S Iv
Short Description 20 A, 120/277 VAC, Toggle Switch,4P, 4W, Ivory, B&S Wire -
Special Features Back & Side Wire;Locking Support;Heavy Duty Toggle Commercial Grade
action Three pole -
actuator type Toggle -
Connection Type Grounding -
Contact Rating 20Amp, 120/277Vac -
dimensions 1.320 (L) x 1.073 (W) x 3.281 (H) in 1.3000 IN X 1.0050 IN X 4.1900 IN
Maximum Operating Temperature +115 °c -
media - Yes
Minimum Operating Temperature -40 °C -
Mounting Type Wall Mount -
Number of Ways 3 -
package quantity 10 CT;50 PK -
Standards Met RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 -
Switch Type Toggle switch -
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number PS20AC3-I AH1223V
Category Description Industrial switches Commercial switches
Type TOGGLE SWITCH Industrial grade toggle switch
Weight 0.22 lb -
Application Commercial;Residential Ind Facilities & Factories - Facility - Other
Enclosure Nylon -
Mounting WALL -
nema rating NEMA WD-1;NEMA WD-6 -
standard UL 498/20 cULus Listed,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat