Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
3032V |
PS30AC2I |
Manufacturer Number |
3032V |
PS30AC2I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Industrial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664735042 |
00785007195552 |
Weight per package |
0.001 (lbs/each) |
0.2281 (lbs/each) |
Description |
3032V SW Toggle DP 30A 120/277V Autogrd B&S Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 30A, Flush, 120/277V, Back and Side, Screw, Ivory, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-Pole, Brass, Polycarbonate
|
PS30AC2I 30A 120/277VAC B+S Wire DP SW I
Toggle Switch, 2 Poles, 30 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.437 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.23 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.61 (Each) |
$26.29 (Each) |
Carton/Reel |
$29.61 (1 Each) |
$262.90 (10 Each) |
Standard Packaging/Reel |
$296.10 (10 Each) |
$1,314.48 (50 Each) |
|
amperage rating |
30 |
30 |
Current Rating |
- |
30 A |
insulation |
- |
False |
Material |
Polycarbonate |
Nylon |
Poles |
2 |
Double Pole |
Voltage Rating |
120/277 V |
120/277 V ac |
|
Color |
- |
Ivory |
Contact Material |
- |
Silver Cadmium Oxide |
|
|
Description |
SW TOGGLE DP 30A 120/277V AUTOGRD B&S IV |
30A 120/277VAC B+S WIRE DP SW I |
extra long description |
EWD 3032V SW Toggle DP 30A 120/277V |
P&S PS30AC2I 30A 120/277VAC B+S WIR |
Features |
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions. |
2pole Toggle Switch, Back & Side Wire, 30amp 120/277volt, Ivory |
Long Description |
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 30A, Flush, 120/277V, Back and side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate |
Toggle Switch, 2 Poles, 30 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.437 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.23 lb |
Product Type |
SW Toggle DP 30A 120/277V Autogrd B&S Iv |
30A 120/277VAC B+S Wire DP SW I |
Short Description |
- |
30 A, 120/277 VAC, Toggle Switch, Ivory |
Special Features |
Commercial Grade |
Back & Side Wire;Locking Support;Heavy Duty Toggle |
|
action |
- |
Double pole |
actuator type |
- |
Toggle |
Connection Type |
- |
Grounding |
Contact Rating |
- |
30Amp, 120/277Vac |
dimensions |
1.3000 IN X 1.0050 IN X 4.1900 IN |
1.437 (L) x 1.073 (W) x 3.281 (H) in |
Maximum Operating Temperature |
- |
+115 °c |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-40 °C |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
10 CT;50 PK |
Standards Met |
- |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
Switch Type |
- |
Toggle |
Voltage |
- |
120.0 V |
|
Brand |
COOPER WIRING DEVICES |
Pass & Seymour/Legrand |
Manufacturers Part Number |
3032V |
PS30AC2-I |
|
Category Description |
Commercial switches |
Industrial switches |
Type |
Industrial grade toggle switch |
TOGGLE SWITCH |
|
|
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
Enclosure |
- |
Nylon |
Mounting |
- |
WALL |
nema rating |
- |
NEMA WD-1;NEMA WD-6 |
standard |
cULus Listed,NAFTA |
CULUS, FEDSPEC, UL 498/20 |