Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AHDS30 |
PS30SS |
Manufacturer Number |
AHDS30 |
PS30SS |
Category |
Renewal Parts -
Disconnect Motor Switches
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Industrial Switches
|
Rotary Disconnects
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664741326 |
00785007150018 |
Weight per package |
18 (lbs/each) |
2.3 (lbs/each) |
Description |
AHDS30 30A Disconnect Switch
Eaton Motor Control Disconnect Switch, #14-10 Awg, 30A, Industrial, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Gray, Nema 4X, Enclosure: Valox Thermoplastic, Washdown, Three-Pole, Three-Phase, Rotary Switch, Thermoplasti
|
PS30SS 30A 600VAC Non Fusible Safety Switc
NonFusible Safety Switch, 30 A, 277 V Ac, Gray, 9.69 (H) In, 2.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$350.66 (Each) |
$284.11 (Each) |
Carton/Reel |
$350.66 (1 Each) |
$284.11 (1 Each) |
Standard Packaging/Reel |
$2,103.96 (6 Each) |
$284.11 (1 Each) |
|
amperage rating |
- |
30 |
Current Rating |
- |
30 A |
Material |
- |
Stainless Steel |
Number of Wires |
- |
0 |
Poles |
- |
0 |
Voltage Rating |
- |
277 V ac |
Wattage |
- |
10 |
Wire Size |
- |
0 |
|
|
|
Description |
30A DISCONNECT SWITCH |
30A 600VAC NON FUSIBLE SAFETY SWITC |
extra long description |
EWD AHDS30 30A Disconnect Switch |
P&S PS30SS 30A 600VAC NON FUSIBLE S |
Features |
Additionally, our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Offering flexible and economical designs for both fused and non-fused applications, Eaton’s Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Our industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will wit |
Non-Fusible Safety Switch, 30 Amps, 600 VAC. The first non-metallic NEMA 4X Non-Fusible Safety Switch line UL Listed as “Suitable as Motor Disconnect” — per NEC(R) Article 430.109(A)(6). P&S Non-Fusible Safety Switches feature extra-tough components, including an impact-resistant Valox(R) NEMA 4X enclosure. And an innovative design that delivers safe, sure operation under the worst conditions. |
Long Description |
Eaton motor control disconnect switch, #14-10 AWG, 30A, Industrial, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, Gray, NEMA 4X, Enclosure: VALOX thermoplastic, Washdown, Three-pole, Three-phase, Rotary switch, Thermoplasti |
NonFusible Safety Switch, 30 A, 277 V ac, Gray, 9.69 (H) in, 2.25 lb |
Product Type |
30A Disconnect Switch |
30A 600VAC Non Fusible Safety Switc |
Short Description |
- |
Non-Fusible Safety Switch, 30 Amps |
Special Features |
Motor control switches, swt/encl combos |
Bottom & Top wiring access, Ergonomic switch handle |
|
dimensions |
8.7500 IN X 5.6800 IN X 5.0000 IN |
9.69 (H) in |
media |
Yes |
- |
Standards Met |
- |
UL 498;cULus |
|
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
AHDS30 |
PS30-SS |
|
Category Description |
Industrial switches |
Rotary Disconnects |
Type |
Motor control disconnect switch |
Fusible safety switch |
|
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial Spec Grade |
standard |
cULus Listed,RoHS Compliant |
UL 498 |