Nacogdoches |
0 |
19 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
5266N |
PS5266X |
Manufacturer Number |
5266N |
PS5266X |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893017600 |
00785007236903 |
Weight per package |
0 |
0.1632 (lbs/each) |
Description |
5266N Plug 15A 125V 2P3W STR Autogrip BW
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 In;0.33 to 0.66 In (Cord) Diameter, #18 to #12 Awg Wire Size, 0.172 LB
|
PS5266X STR BLD Plug 3W 15A 125V B&W
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.57 (Each) |
$18.55 (Each) |
Carton/Reel |
$13.57 (1 Each) |
$18.55 (1 Each) |
Standard Packaging/Reel |
$678.50 (50 Each) |
$927.56 (50 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Wire Grounding |
Current Rating |
15 A |
15 A |
Material |
Nylon |
Nylon |
Number of Wires |
3 |
3 |
Poles |
- |
Double Pole |
Terminal Type |
Screw |
- |
Voltage Rating |
- |
125 |
Wire Size |
#18 to #12 AWG |
#18 to #10 AWG |
|
|
Diameter |
1.51 in;0.33 to 0.66 in (Cord) |
1.516;0.230 to 0.690 in (Cord) |
Length |
- |
2.791 in |
Size |
- |
2.8 in |
|
Description |
PLUG 15A 125V 2P3W STR AUTOGRIP BW |
STR BLD PLUG 3W 15A 125V B&W |
extra long description |
EWD 5266N Plug 15A 125V 2P3W Str Au |
P&S PS5266X STR BLD PLUG 3W 15A 125 |
Features |
Industrial Specification Grade Straight Blade Plugs & Connectors - AutoGrip NEMA 5-15, 2-Pole/3-Wire. AutoGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments |
Straight Blade Plug 2pole 3wire 15amp 125v |
Long Description |
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 in;0.33 to 0.66 in (Cord) Diameter, #18 to #12 AWG Wire Size, 0.172 lb |
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 lb |
Product Type |
Plug 15A 125V 2P3W STR Autogrip BW |
STR BLD Plug 3W 15A 125V B&W |
Short Description |
20 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire |
15 A, 125 V, Power Outlet Angle Plug, Black/White |
Special Features |
Auto Grip Straight Body;Wiring Type Back Wire;Grounding |
Rugged 2pc Cord Grip;Internal Dust Sheild & Tri-Drive Assembly |
|
dimensions |
1.9100 IN X 1.7800 IN X 4.1300 IN |
- |
Maximum Operating Temperature |
+75 °C |
+75 °C |
media |
Yes |
- |
Minimum Operating Temperature |
-40 °C |
-40 °C |
package quantity |
1 CT;50 Pk |
10 CT;50 PK |
Resistance Properties |
- |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
Standards Met |
cUlus Listed;FULus;NAFTA Compliant;RoHS Compliant |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
Voltage |
- |
125.0 V |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5266N |
PS5266-X |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Auto grip |
Power Outlet Angle Plug |
|
|
|
Application |
Industrial |
Extra Hard Use |
nema rating |
5-15P |
5-15P;NEMA WD-1 |
standard |
UL,Federal Specification Classification 6221 02,NOM,RoHS Compliant |
UL 498 |