Nacogdoches |
60 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Cooper Wiring Devices |
Catalog Number |
PS5266X |
6266 |
Manufacturer Number |
PS5266X |
6266 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Unassigned
|
Classification |
Industrial Cord Connectors
|
Plug Fuses
|
UNSPSC |
39121402 - Electrical plugs
|
-
|
UPC/EAN/GTIN |
00785007236903 |
04089302105 |
Weight per package |
0.1632 (lbs/each) |
0.19 (lbs/each) |
Description |
PS5266X STR BLD Plug 3W 15A 125V B&W
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
|
6266 15A 125V 2P3W Plug
Straight Blade Plug, Polarized; Chemical Resistant, Dirt Tight, Impact Resistant, Moisture Resistant; 5-15P; 125 V; 15 Ampere; 2 Pole; 3 Wire; Grounding; Cord Size 0.25 to 0.656 Inch; Nylon; Gray; Approval Csa, Ul FS WC-596-F; Safety Grip[T] Brand
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.55 (Each) |
$0.00 (Each) |
Carton/Reel |
$18.55 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$927.56 (50 Each) |
$0.00 (50 Each) |
|
amperage rating |
15 |
- |
connection |
Wire Grounding |
- |
Current Rating |
15 A |
15 AMPERE |
Material |
Nylon |
Nylon |
Number of Wires |
3 |
3 in |
Poles |
2 |
2 A |
Voltage Rating |
125 |
125 V |
Wire Size |
#18 to #10 AWG |
- |
|
|
Diameter |
1.516;0.230 to 0.690 in (Cord) |
- |
Length |
2.791 in |
- |
Size |
2.8 in |
- |
|
Additional Information |
- |
APPLICABLE STANDARD NEMA WD 1 |
Commodity Description |
- |
Gen Purpose Wiring Devices - Plugs, Conn, Inlets, Etc. |
Description |
STR BLD PLUG 3W 15A 125V B&W |
15A 125V 2P3W PLUG |
extra long description |
P&S PS5266X STR BLD PLUG 3W 15A 125 |
- |
Features |
Straight Blade Plug 2pole 3wire 15amp 125v |
- |
Long Description |
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 lb |
STRAIGHT BLADE PLUG, POLARIZED; CHEMICAL RESISTANT, DIRT TIGHT, IMPACT RESISTANT, MOISTURE RESISTANT; 5-15P; 125 V; 15 AMPERE; 2 POLE; 3 WIRE; GROUNDING; CORD SIZE 0.25 TO 0.656 INCH; NYLON; GRAY; APPROVAL CSA, UL FS WC-596-F; SAFETY GRIP[T] BRAND |
Product Type |
STR BLD Plug 3W 15A 125V B&W |
- |
Short Description |
15 A, 125 V, Power Outlet Angle Plug, Black/White |
- |
Special Features |
Rugged 2pc Cord Grip;Internal Dust Sheild & Tri-Drive Assembly |
- |
|
Cord Size |
- |
0.25 TO 0.656 INCH |
Ground Type |
- |
GROUNDING |
Maximum Operating Temperature |
+75 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
10 CT;50 PK |
- |
Resistance Properties |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PS5266-X |
6266 |
|
Category Description |
Industrial cord connectors |
PLUG FUSES |
Type |
Power Outlet Angle Plug |
POLARIZED |
|
|
|
Application |
Extra Hard Use |
- |
Approval |
- |
CSA, UL FS WC-596-F |
Configuration |
- |
5-15P |
nema rating |
5-15P;NEMA WD-1 |
- |
standard |
UL 498 |
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
Call nearest store for Item Price
|