Nacogdoches |
275 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
PS5269X |
AH5269NWH |
Manufacturer Number |
PS5269X |
5269N |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007237306 |
00040893017808 |
Weight per package |
0.1784 (lbs/each) |
0.18 (lbs/each) |
Description |
PS5269X STR BLD Conn 3W 15A 125V B&W
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
|
AH5269NWH Conn 15A 125V 2P3W STR Autogrip BW
Eaton Arrow Hart Auto Grip Straight Blade Connector, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.19 (Each) |
$0.00 (Each) |
Carton/Reel |
$271.94 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,359.72 (50 Each) |
$0.00 (10 Each) |
|
amperage rating |
15 |
- |
connection |
Wire Grounding |
- |
Current Rating |
15 A |
- |
Material |
Nylon |
Nylon |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
#18 to #10 AWG |
- |
|
Diameter |
1.516;0.230 to 0.690 in (Cord) |
- |
Length |
2.638 in |
- |
Size |
2.8 in |
- |
|
Description |
STR BLD CONN 3W 15A 125V B&W |
- |
extra long description |
P&S PS5269X STR BLD CONN 3W 15A 125 |
EWD 5269N Conn 15A 125V 2P3W Str Au |
Features |
Straight Blade Connector 2pole 3wire 15amp 125v |
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. |
Long Description |
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb |
Eaton Arrow Hart auto grip straight blade connector, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack |
Product Type |
STR BLD Conn 3W 15A 125V B&W |
Conn 15A 125V 2P3W STR Autogrip BW |
Short Description |
15 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, #18 to #10 AWG Wire Size |
- |
Special Features |
Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield |
Industrial grade plugs & conns |
|
dimensions |
- |
1.9100 IN X 1.7800 IN X 4.1300 IN |
Maximum Operating Temperature |
+75 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
1 CT;10 PK |
- |
Resistance Properties |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
PS5269-X |
5269N |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Straight Blade Plug |
Auto grip |
|
|
|
Application |
Extra Hard Use |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
nema rating |
5-15R;NEMA WD-1 |
- |
standard |
UL 498 |
NOM,Federal Specification Classification 6221 02,UL |
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
Call nearest store for Item Price
|