Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
5269NHG |
PS5269XHG |
Manufacturer Number |
5269NHG |
PS5269XHG |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893120256 |
00785007237290 |
Weight per package |
0 |
0.1784 (lbs/each) |
Description |
5269NHG Conn HG 15A 125V 2P3W STR Autogrip BW
Eaton Arrow Hart Auto Grip Hospital Grade Straight Blade Plug, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
|
PS5269XHG STR BLD Conn 3W 15A 125V HG
Straight Blade Connector 2POLE 3WIRE 15AMP 125VOLT Hospital Grade
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.10 (Each) |
$32.69 (Each) |
Carton/Reel |
$251.00 (10 Each) |
$326.92 (10 Each) |
Standard Packaging/Reel |
$1,255.00 (50 Each) |
$1,634.58 (50 Each) |
|
amperage rating |
- |
15 |
Material |
Nylon |
Nylon;Other |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
0-14 |
|
|
Description |
CONN HG 15A 125V 2P3W STR AUTOGRIP BW |
STR BLD CONN 3W 15A 125V HG |
extra long description |
EWD 5269NHG Conn HG 15A 125V 2P3W S |
P&S PS5269XHG STR BLD CONN 3W 15A 1 |
Features |
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. |
- |
Long Description |
Eaton Arrow Hart auto grip hospital grade straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack |
Straight Blade Connector 2pole 3wire 15amp 125volt Hospital Grade |
Product Type |
Conn HG 15A 125V 2P3W STR Autogrip BW |
STR BLD Conn 3W 15A 125V HG |
Special Features |
Hospital grade plugs & conns |
Ready to wire, nylon housing, rugged 2pc cord grip |
|
dimensions |
1.9100 IN X 1.7800 IN X 4.1300 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
5269NHG |
PS5269XHG |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Auto grip hospital grade |
CONNECTOR |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Industrial |
nema rating |
- |
5-15R |
standard |
NOM,Federal Specification Classification 6221 02,UL |
UL498 |