Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
Wiremold |
Wiremold |
Catalog Number |
PSB1FW |
2348 |
Manufacturer Number |
PSB1FW |
2348 |
Category |
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Classification |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
|
Panduit & Wiremold Metallic & Non-Metallic Raceways
|
UNSPSC |
39131709 - Electrical wire or cable raceway
|
39131709 - Electrical wire or cable raceway
|
UPC/EAN/GTIN |
00786776035872 |
00786776099799 |
Weight per package |
0.29 (lbs/each) |
0.29 (lbs/each) |
Description |
PSB1FW NM Power Box Fog White
Device Box, 1 Gang, Non Metallic Material, Fog White, 600 V Ac, 3 In Length, 1-3/4 In Width, 4-3/4 In Height, 0.29 LB
|
2348 NM Deep Device Box 2300 Ivory
One-Gang. For Deeper Switches and Devices. Base Has Rectangular Ko. Accepts Industry Standard Faceplates For Switch and Communication Devices. Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.78 (Each) |
$7.02 (Each) |
Carton/Reel |
$7.78 (1 Each) |
$7.02 (1 Each) |
Standard Packaging/Reel |
$77.80 (10 Each) |
$70.18 (10 Each) |
|
Material |
Non Metallic |
- |
Voltage Rating |
600 V ac |
- |
|
|
Height |
4-3/4 in;121 mm |
- |
Length |
3 in;76 mm |
- |
Width |
1-3/4 in;44 mm |
- |
|
Description |
NM POWER BOX FOG WHITE |
NM DEEP DEVICE BOX 2300 IVORY |
extra long description |
WM PSB1FW NM POWER BOX FOG WHITE |
WM 2348 NM DEEP DEVICE BOX 2300 IVO |
Features |
Accepts all standard single-gang NEMA faceplates and keystone jacks. Twistouts on all four sides for PN03, PN05, and PN10 Series Raceways. Designed for use with Ortronics WiJack Wireless Access Point. |
- |
Long Description |
Device Box, 1 Gang, Non Metallic Material, Fog White, 600 V ac, 3 in Length, 1-3/4 in Width, 4-3/4 in Height, 0.29 lb |
One-gang. For deeper switches and devices. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices. Ivory |
Product Type |
Device Box |
NM Deep Device Box 2300 Ivory |
Short Description |
Device Box, 1 Gang, Non Metallic |
- |
|
|
for use with |
Eclipse[T] PN03/PN05/PN10 Series Single Channel Raceway;All Standard Single-Gang NEMA Faceplates and Keystone Jack |
- |
package quantity |
1 ct |
- |
Standards Met |
UL (Canada and US) Listed |
- |
|
Brand |
WIREMOLD |
LEGRAND-WIREMOLD |
Manufacturers Part Number |
PSB1FW |
2348 |
|
Category Description |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds |
Panduit & Wiremold Metallic & Non-Metallic Raceways |