Item Comparison: PTS350, AYP0350

Item

PTS350 - 350 Pin Terminal - Nsi

PTS350
350 Pin Terminal

$31.3479 Each

$31.35 (1 Each)

QTY:
Each
Add
AYP0350 - 350 Al/Cu Offset Comp Terminal - Burndy

AYP0350
350 Al/Cu Offset Comp Terminal

$67.11 Each

$671.10 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2 0
Vendor Nsi Burndy
Catalog Number PTS350 AYP0350
Manufacturer Number PTS350 AYPO350
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121448 - Wire or cable compression connector
UPC/EAN/GTIN 00662381033604 00781810738443
Weight per package 0.16 (lbs/each) 0.21 (lbs/each)
Description PTS350 350 Pin Terminal
Solid Pin Terminal For Copper and Aluminum Conductors 350 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
AYP0350 350 Al/Cu Offset Comp Terminal
Aluminum Compression Pin Adapter, 350 Kcmil, 0.57" Plug Dia, 1.34" Plug Length, Al/Cu Rated.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.35 (Each) $67.11 (Each)
Carton/Reel $31.35 (1 Each) $67.11 (1 Each)
Standard Packaging/Reel $31.35 (1 Each) $671.10 (10 Each)
connection 250 Pin -
insulation Plastisol Cover Y
Material Aluminum Aluminum
Number of Conductors 1 -
Poles 1 -
Voltage Rating 600 V 35
Color Brown -
Color Code - BROWN
Finish Tin Plated Tin-Plated
Size L=2.74 - OD=1.09 - ID=.716 - Pin Dia=.570 -
Description 350 PIN TERMINAL 350 AL/CU OFFSET COMP TERMINAL
extra long description NSI PTS350 Aluminum Pin Terminal Al BUR AYPO350 350KCMIL AL OFFSET HYPL
Features Solid Pin Terminal for Copper and Aluminum Conductors 350 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts. -
Long Description Solid Pin Terminal for Copper and Aluminum Conductors 350 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts. Aluminum Compression Pin Adapter, 350 kcmil, 0.57" Plug Dia, 1.34" Plug Length, Al/Cu Rated.
Product Type Aluminum Pin Terminal Al Pin 350 MCM 350KCMIL Al Offset Hyplu
Special Features 350 MCM (STR) - 250 Pin Size Features: All-Aluminum Electro-Tin Plated design eliminates possible bi-metallic corrosion and provides shortest connector length design possible for easy installation in equipment with limited space. Solid electro-tin plated aluminum plug makes properly connection easily. Smooth surface on the solic EC plug provides greater area contact establishing excellent conductivity. Solid plug has equivalent cross-sectional area as current carrying equivalent copper wire permitting use of larger aluminum wire to co
Conductor Type - CODE/FLEX
Die Index - 299
Insulation Type - Rubber
pallet quantity - 2960
Warranty 1 YEAR -
Brand NSi BURNDY
Manufacturers Part Number PTS350 AYPO350
Category Description TERMINALS Comp & Mech Lugs and Butt Splices
Type Solid Pin Aluminum Pin Adapters
Application Terminate, Splice, Tap Power Connectors Wire Termination
environmental conditions 90 C -
standard UL486 UL 486A-486B
Temperature Rating 90 C 194
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat