Item Comparison: PTS40, AYP040

Item

PTS40 - 4/0 Pin Terminal - Nsi

PTS40
4/0 Pin Terminal

$25.1067 Each

$25.11 (1 Each)

QTY:
Each
Add
AYP040 - 4/0 Al/Cu Offset Comp Terminal - Burndy

AYP040
4/0 Al/Cu Offset Comp Terminal

$53.72 Each

$537.20 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 97 0
Vendor Nsi Burndy
Catalog Number PTS40 AYP040
Manufacturer Number PTS4/0 AYPO4/0
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121448 - Wire or cable compression connector
UPC/EAN/GTIN 00662381033475 00781810738368
Weight per package 0.1 (lbs/each) 0.12 (lbs/each)
Description PTS40 4/0 Pin Terminal
Solid Pin Terminal For Copper and Aluminum Conductors 4/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
AYP040 4/0 Al/Cu Offset Comp Terminal
Aluminum Compression Pin Adapter, 4/0 Awg, 0.42" Plug Dia, 1.22" Plug Length, Al/Cu Rated, Tin Plated.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.11 (Each) $53.72 (Each)
Carton/Reel $25.11 (1 Each) $53.72 (1 Each)
Standard Packaging/Reel $25.11 (1 Each) $537.20 (10 Each)
connection 2/0 Pin -
insulation Plastisol Cover Y
Material Aluminum Aluminum
Number of Conductors 1 -
Poles 1 -
Voltage Rating 600 V 35
Color White -
Color Code - WHITE
Finish Tin Plated Tin-Plated
Size L=2.59 - OD=.850 - ID=.535 - Pin Dia=.420 -
Description 4/0 PIN TERMINAL 4/0 AL/CU OFFSET COMP TERMINAL
extra long description NSI PTS4/0 Aluminum Pin Terminal Al BUR AYPO4/0 4/0STR AL OFFSET HYPLUG
Features Solid Pin Terminal for Copper and Aluminum Conductors 4/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts. -
Long Description Solid Pin Terminal for Copper and Aluminum Conductors 4/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts. Aluminum Compression Pin Adapter, 4/0 AWG, 0.42" Plug Dia, 1.22" Plug Length, Al/Cu Rated, Tin Plated.
Product Type Aluminum Pin Terminal Al Pin 4/0 Awg 4/0STR Al Offset Hyplug
Special Features 4/0 AWG (STR) - 2/0 Pin Size Features: All-Aluminum Electro-Tin Plated design eliminates possible bi-metallic corrosion and provides shortest connector length design possible for easy installation in equipment with limited space. Solid electro-tin plated aluminum plug makes properly connection easily. Smooth surface on the solic EC plug provides greater area contact establishing excellent conductivity. Solid plug has equivalent cross-sectional area as current carrying equivalent copper wire permitting use of larger aluminum wire to co
Conductor Type - CODE/FLEX
Die Index - 298
Insulation Type - Rubber
pallet quantity - 2960
Warranty 1 YEAR -
Brand NSi BURNDY
Manufacturers Part Number PTS4/0 AYPO4/0
Category Description TERMINALS Comp & Mech Lugs and Butt Splices
Type Solid Pin Aluminum Pin Adapters
Application Terminate, Splice, Tap Power Connectors Wire Termination
environmental conditions 90 C -
standard UL486 UL 486A-486B
Temperature Rating 90 C 194
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat