Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Satco |
Catalog Number |
Q500T3CL |
S3105 |
Manufacturer Number |
Q500T3/CL-125/0 |
S3105 |
Category |
Halogen & Quartz Floodlights, -
Halogen & Quartz Floodlights
|
Halogen Lamps -
Reflector Double Ended T Shape
|
Classification |
Quartz
|
Quartz
|
UNSPSC |
39101601 - Halogen lamps
|
39101601 - Halogen lamps
|
UPC/EAN/GTIN |
00043168237338 |
00045923031052 |
Weight per package |
0.03 (lbs/each) |
0.04 (lbs/each) |
Description |
Q500T3CL 500W-125/O Quartz Lamp
Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average Life, R7S Base, Non Dimmable, 4.5 In Width, 1.5 In Height, 5 In Length, 0.4 LB
|
S3105 500W Halogen T3 120V Double End Base
Halogen Double Ended Halogen Lamp, Designation: 500T3Q/CL, 120 V, 500 WTT, T3 Shape, R7S Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 9500 LM Initial, 4-11/16 In Length, 3/8 In Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.74 (Each) |
$2.99 (Each) |
Carton/Reel |
$15.74 (1 Each) |
$2.99 (1 Each) |
Standard Packaging/Reel |
$188.88 (12 Each) |
$2.99 (1 Each) |
|
Shape |
- |
T3 |
Voltage Rating |
120 V |
120 |
Wattage |
500.0 |
500 |
|
color rendering index (cri) |
- |
99 |
color temperature |
3000 k |
2900 |
Finish |
Clear |
Clear |
|
Height |
1.5 in |
- |
Length |
5 in |
- |
Size |
4.688 |
4.69 |
Width |
4.5 in |
- |
|
Additional Information |
Horizontal Burn Position |
- |
Description |
500W-125/O QUARTZ LAMP |
500W HALOGEN T3 120V DOUBLE END BASE |
extra long description |
GEL Q500T3/CL-125/0 23733 QUARTZ |
SATCO S3105 500T3Q/CL 120V |
Long Description |
Quartz Lamp, 3000 K, 11100 lm Brightness (Lumens), 500 W, 120 V, 2000 h Average Life, R7S Base, Non Dimmable, 4.5 in Width, 1.5 in Height, 5 in Length, 0.4 lb |
Halogen Double Ended Halogen Lamp, Designation: 500T3Q/CL, 120 V, 500 WTT, T3 Shape, R7s Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 9500 LM Initial, 4-11/16 IN Length, 3/8 IN Diameter |
Product Type |
23733 Quartz Line |
500T3Q/CL 120V |
Short Description |
Quartz Lamp, 3000K, 11100 lm, 500W, 120V |
- |
|
average life |
2000 h |
1500 |
Base |
Recessed Single Contact (R7s) |
Double Ended |
Brightness (Lumens) |
11100 lm |
- |
dimmable |
- |
Dimmable |
lumens |
10550.0 |
9.5k |
package quantity |
12 CA |
- |
Warranty |
- |
Avg. Rated Hour Limited |
|
Brand |
GE Current |
Satco |
Manufacturers Part Number |
Q500T3/CL-125/0 |
S3105 |
|
Category Description |
QUARTZ |
QUARTZ |
Type |
- |
HALOGEN |
|
|
Application |
Stage and Studio |
- |
standard |
- |
RoHS Compliant |