Item Comparison: QBGFT1020, QBGF1020

Item

QBGFT1020 - Type QB 5MA GF BRKR 20A /1 Pole 120/240V 10kaic - Eaton

QBGFT1020
Type QB 5MA GF BRKR 20A /1 Pole 120/240V 10kaic

$246.71 Each

$246.71 (1 Each)

QTY:
Each
Add
QBGF1020 - 1P 20A 120/240V Ground Fault Breaker - Eaton

QBGF1020
1P 20A 120/240V Ground Fault Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 128 0
Vendor Eaton Eaton
Catalog Number QBGFT1020 QBGF1020
Manufacturer Number QBGFT1020 QBGF1020
Category Ground Fault Gfci Bolt-On - On Circuit Breakers Ground Fault Gfci Bolt-On - On Circuit Breakers
Classification Panelboard Branch Breakers Panelboard Branch Breakers
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786680130960 00786679360200
Weight per package 0.4 (lbs/each) 0.45 (lbs/each)
Description QBGFT1020 Type QB 5MA GF BRKR 20A /1 Pole 120/240V 10kaic
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 1 In Overall Height, 1 In Overall Length, 1 In Overall Width, 0.4 LB
QBGF1020 1P 20A 120/240V Ground Fault Breaker
Geindust GTHQB1120GF|Geindust THQB1120GF|Grainger 2DG99|Ite BF120|Schneider QOB120GFI|Siemens BF120|Squared Qob120gfi
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $246.71 (Each) $0.00 (Each)
Carton/Reel $246.71 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $246.71 (1 Each) $0.00 (1 Each)
amperage rating 20 A -
Current Rating 20 A -
interrupt rating 10 kAIC -
Poles 1 -
Voltage Rating 120/240 V ac -
Overall Length 1 in -
Description TYPE QB 5MA GF BRKR 20A /1 POLE 120/240V 10KAIC 1P 20A 120/240V GROUND FAULT BREAKER
extra long description ETN QBGFT1020 QB, 5MA GF 20A /1 POL -
Features Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options. -
Long Description Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 1 in Overall Height, 1 in Overall Length, 1 in Overall Width, 0.4 lb GEIndust GTHQB1120GF|GEIndust THQB1120GF|Grainger 2DG99|ITE BF120|Schneider QOB120GFI|Siemens BF120|SquareD QOB120GFI
Product Type Thermal Magnetic Circuit Breaker Quicklag Industrial Ground Fault Thermal-Magnetic Circuit BR
Short Description 2P Thermal Magnetic Mini Circuit Breaker, 20 A, 120/240 VAC -
Special Features 5 mA Trip Sensitivity -
circuit breaker type Thermal Magnetic Circuit Breaker -
dimensions 1.0000 IN X 1.0000 IN X 1.0000 IN 3.3000 IN X 5.1000 IN X 1.2000 IN
Mounting Type Bolt-On -
Overall Height 1 in -
Overall Width 1 in -
Trip Type Non-Interchangeable -
Tripping Mechanism Non-Interchangeable -
Brand Eaton Eaton
Manufacturers Part Number QBGFT1020 QBGF1020
Category Description PANELBOARD BRANCH BREAKERS PANELBOARD BRANCH BREAKERS
Type GFCI circuit breakers GFCI circuit breakers
Manufacturer Status - Inactive
Weight 0.4 lb -
Application Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative Energy
standard UL 489 UL 489
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat