Item Comparison: R1048, ATR12X120ZN

Item

R1048 - 1/2"X10' Silver All Thread Rod - Steel City

R1048
1/2"X10' Silver All Thread Rod

$3.1944 Foot

$319.44 (100 Feet)

QTY:
Feet
Add
ATR12X120ZN - 1/2-13 X 10' All Thread Rod - SPC

ATR12X120ZN
1/2-13 X 10' All Thread Rod

$2.40 Foot

$7,200.00 (3000 Feet)

QTY:
Feet
Add
Nacogdoches 5,650 0
All Stores 32,760 1,930
Vendor Steel City SPC
Catalog Number R1048 ATR12X120ZN
Manufacturer Number R1048 N/A
Category Channel, Strut & Fittings - Channel & Strut Fittings Enhanced Commodity Codes - Boxes & Covers
Classification Thread Rods Thread Rods
UNSPSC 31161618 - Threaded rod -
UPC/EAN/GTIN 00785991703856 89165333333
Weight per package 0.25 (lbs/each) 0
Description R1048 1/2"X10' Silver All Thread Rod
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 1/2 In Size, Threaded Connection, 1/2 In - 13 Connection Size, 3500 LB Capacity, 0.25 LB/Ea
ATR12X120ZN 1/2-13 X 10' All Thread Rod
Minimum Order QTY 10 Units 10 Units
Unit/Foot $3.19 (Foot) $2.40 (Foot)
Carton/Reel $319.44 (100 Feet) $2.40 (1 Feet)
Standard Packaging/Reel $319.44 (100 Feet) $7,200.00 (3000 Feet)
Material Steel -
Color Silver -
Finish Galvanized -
Length 10 ft -
Size 1/2 in -
Description 1/2"X10' SILVER ALL THREAD ROD 1/2-13 X 10' ALL THREAD ROD
extra long description ABB R1048 CONT THD ROD 1/2-13IN LEN -
Features Rod, Continuous Threaded, Rod Size 1/2 Inch - 13, Length 10 Feet, Ultimate Load 3,500 Pounds, Galvanized Steel -
Long Description Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/2 in Size, Threaded Connection, 1/2 in - 13 Connection Size, 3500 lb Capacity, 0.25 lb/EA -
Product Type Thread Rod -
Short Description Thread Rod, Steel, Galvanized, 1/2 in -
Special Features Continuous Thread -
connection size 1/2 in - 13 -
Connection Type Threaded -
package quantity 10 PK;100 CT -
Made in USA yes -
Brand Thomas & Betts -
Manufacturers Part Number R1048 -
sub brand Steel City(R) -
Category Description THREAD RODS THREAD RODS
minimum qty 10 10
Weight 0.25 lb/EA -
Capacity 3500 lb -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat