Item Comparison: RA6LS9FSD2W1EWHD, RA6069S1EWHDMR

Item

RA6LS9FSD2W1EWHD - 6" Led Gimbal DM 27K/3K/35K/4K/5K D2W Lumen SLCT - Halo

RA6LS9FSD2W1EWHD
6" Led Gimbal DM 27K/3K/35K/4K/5K D2W Lumen SLCT

$44.87 Each

$44.87 (1 Each)

QTY:
Each
Add
RA6069S1EWHDMR - *Delisted* 6" 9W Led Gimbal DM 27K/3K/35K/4K/5K - Halo

RA6069S1EWHDMR
*Delisted* 6" 9W Led Gimbal DM 27K/3K/35K/4K/5K

$48.24 Each

$192.96 (4 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 204 50
Vendor Halo Halo
Catalog Number RA6LS9FSD2W1EWHD RA6069S1EWHDMR
Manufacturer Number RA6LS9FSD2W1EWHDM RA6069S1EWHDMR
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 32151502 - Light module
UPC/EAN/GTIN 00080083283033 00080083911349
Weight per package 2.73 (lbs/each) 3.28 (lbs/each)
Description RA6LS9FSD2W1EWHD 6" Led Gimbal DM 27K/3K/35K/4K/5K D2W Lumen SLCT
6-Inch Adjustable Recessed Led Retrofit Module, 600/900 Selectable Lumens, 6-Color Selectable CCT Plus Dim to Warm Option, 120V 60 HZ, Le & Te Phase Cut 5% Dimming, Matte White.
RA6069S1EWHDMR *Delisted* 6" 9W Led Gimbal DM 27K/3K/35K/4K/5K
Ra 6 In. Led Adjustable Gimbal With Selectable CCT (2700K-5000K), White Direct Mount
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $44.87 (Each) $48.24 (Each)
Carton/Reel $44.87 (1 Each) $48.24 (1 Each)
Standard Packaging/Reel $44.87 (1 Each) $192.96 (4 Each)
amperage rating 0.07A at 120V 71.8mA at 120V
Lamp Type LED LED
Voltage Rating 120V 120V
Wattage 9.5 W 8.5
Finish Matte White -
Style (blank) -
Description 6" LED GIMBAL DM 27K/3K/35K/4K/5K D2W LUMEN SLCT *DELISTED* 6" 9W LED GIMBAL DM 27K/3K/35K/4K/5K
extra long description CLS RA6LS9FSD2W1EWHDM 6" RA, 600/10 CLS RA6069S1EWHDMR 6IN RA, 600 SERI
Long Description 6-inch adjustable recessed LED retrofit module, 600/900 selectable lumens, 6-color selectable CCT plus dim to warm option, 120V 60 Hz, LE & TE phase cut 5% dimming, Matte White. RA 6 in. LED Adjustable Gimbal with Selectable CCT (2700K-5000K), White direct Mount
Product Type 6" Ra, 600/1000LM, 5CCT, D2W, 120V, DM 6IN Ra, 600 Series, 90CRI, Selecct, DM
Special Features Adjustable gimbal tilts up to 35° and rotates 360° Adjustable gimbal offers 35° tilt and up to 360° rotation
Brand HALO HALO
Manufacturers Part Number RA6LS9FSD2W1EWHDM RA6069S1EWHDMR
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 4" RA Retrofit Series RA6 SeleCCTable
Application lighting lighting
Mounting Recessed -
standard Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant;IC Rated UL Listed - Damp Location;LM79/LM80 Compliant;ENERGY STAR Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat