Item Comparison: RC1, JRCN1478Z

Item

RC1 - 1/4''-20 Rod Coupling Nut - LH Dottie

RC1
1/4''-20 Rod Coupling Nut

$0.6251 Each

$62.51 (100 Each)

QTY:
Each
Add
JRCN1478Z - Jar 1/4-20 Rod Coupling Nut - SPC

JRCN1478Z
Jar 1/4-20 Rod Coupling Nut

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 100 0
All Stores 20,882 0
Vendor LH Dottie SPC
Catalog Number RC1 JRCN1478Z
Manufacturer Number RC1 N/A
Category Anchor and Fasteners - Miscellaneous Enhanced Commodity Codes - Tools & Testers
Classification Fasteners Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31163016 - Rod coupling -
UPC/EAN/GTIN 00781002304050 N/A
Weight per package 0.0195 (lbs/each) 0
Description RC1 1/4''-20 Rod Coupling Nut
Rod Coupling, Steel Material, Zinc Plated Finish, 1/4 X 7/8 In. Size
JRCN1478Z Jar 1/4-20 Rod Coupling Nut
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.63 (Each) $0.00 (Each)
Carton/Reel $62.51 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $62.51 (100 Each) $0.00 (100 Each)
Material Steel -
Finish Zinc Plated -
Length 7/8 -
Size 1/4 x 7/8 -
Description 1/4''-20 ROD COUPLING NUT JAR 1/4-20 ROD COUPLING NUT
extra long description DOTTIE RC1 1/4-20 X 7/8 Rod Couplin -
Long Description Rod Coupling, Steel material, Zinc Plated Finish, 1/4 x 7/8 in. Size -
Product Type 1/4-20 X 7/8 Rod Couplings Zinc Plated -
Special Features Features: Used to Couple Threaded Rod for Extended Lengths -
Thread Size 1/4-20 -
Thread Type UNC -
Brand LH DOTTIE -
Category Description FASTENERS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Rod Coupling -
Application For Used To Couple Threaded Rod For Extended Lengths -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat