Item Comparison: RC1, RC1

Item

RC1 - 1/4''-20 Rod Coupling Nut - LH Dottie

RC1
1/4''-20 Rod Coupling Nut

$0.6251 Each

$62.51 (100 Each)

QTY:
Each
Add
RC1 - 1" Mall Beam Clamp - Steel City

RC1
1" Mall Beam Clamp

$9.6334 Each

$481.67 (50 Each)

Call nearest store for Item Price
Nacogdoches 100 0
All Stores 20,050 0
Vendor LH Dottie Steel City
Catalog Number RC1 RC1
Manufacturer Number RC1 RC 1
Category Anchor and Fasteners - Miscellaneous Channel, Strut & Fittings - Channel & Strut Fittings
Classification Fasteners Misc Fittings
UNSPSC 31163016 - Rod coupling 31162905 - Beam clamps
UPC/EAN/GTIN 00781002304050 00785991503159
Weight per package 0.0195 (lbs/each) 0.46 (lbs/each)
Description RC1 1/4''-20 Rod Coupling Nut
Rod Coupling, Steel Material, Zinc Plated Finish, 1/4 X 7/8 In. Size
RC1 1" Mall Beam Clamp
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.63 (Each) $9.63 (Each)
Carton/Reel $62.51 (100 Each) $481.67 (50 Each)
Standard Packaging/Reel $62.51 (100 Each) $481.67 (50 Each)
Material Steel Malleable Iron
Finish Zinc Plated Galvanized
Length 7/8 -
Size 1/4 x 7/8 1 INCH
Description 1/4''-20 ROD COUPLING NUT 1" MALL BEAM CLAMP
extra long description DOTTIE RC1 1/4-20 X 7/8 Rod Couplin ABB RC 1 1 IN RIGHT ANGLE PIPE SUPP
Long Description Rod Coupling, Steel material, Zinc Plated Finish, 1/4 x 7/8 in. Size Clamp, RC Beam, Outer Diameter of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam
Product Type 1/4-20 X 7/8 Rod Couplings Zinc Plated 1 In Right Angle Pipe Support
Special Features Features: Used to Couple Threaded Rod for Extended Lengths -
Thread Size 1/4-20 -
Thread Type UNC -
Brand LH DOTTIE Steel City / Spring Steel Fasteners
Manufacturers Part Number - RC 1
Category Description FASTENERS MISC FITTINGS
Type Rod Coupling Clamp, RC Beam
Application For Used To Couple Threaded Rod For Extended Lengths For use with conduit or pipe
standard - CSA 12798
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat