Nacogdoches |
0 |
172 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
38RCZJ |
RC2 |
Manufacturer Number |
38RCZJ |
RC2 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Anchor and Fasteners -
Miscellaneous
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Fasteners
|
UNSPSC |
30101804 - Steel channels
|
31163016 - Rod coupling
|
UPC/EAN/GTIN |
00705591962361 |
00781002304104 |
Weight per package |
0.038 (lbs/each) |
0.039 (lbs/each) |
Description |
38RCZJ 3/8-16 (1-1/8 Long) Hex Rod Coupling Nut Zinc
Coupling Nut, Steel, Hex Head, 1-1/8 In Length, Zinc, 3/8 In - 16 Thread Size, 0.375 In Diameter, Hex Drive, 1.13 In Thickness, 0.577 In Outside Diameter, 3.799 LB/Ea
|
RC2 3/8''-16 Rod Coupling Nut
Rod Coupling, Steel, Zinc Plated, 1-1/8 In Length, 1.125 In Thickness, 3/8 In Size, Threaded Connection, 1.80 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.57 (Each) |
$0.95 (Each) |
Carton/Reel |
$57.24 (100 Each) |
$47.58 (50 Each) |
Standard Packaging/Reel |
$343.44 (600 Each) |
$47.58 (50 Each) |
|
|
|
Diameter |
0.375 in |
- |
Length |
1-1/8 in |
1-1/8 |
Size |
- |
3/8 in |
Thickness |
1.13 in |
1.125 in |
Width |
3/8 |
- |
|
Description |
3/8-16 (1-1/8 LONG) HEX ROD COUPLING NUT ZINC |
3/8''-16 ROD COUPLING NUT |
extra long description |
PECO 38RCZJ 3/8-16(1-1/8LNG) HXROD |
DOTTIE RC2 3/8-16 X 1-1/8 Rod Coupl |
Features |
- |
Rod couplings are used to couple threaded rod for extended lengths. Reducing rod couplings are used when working with two different thread diameters. |
Long Description |
Coupling Nut, Steel, Hex Head, 1-1/8 in Length, Zinc, 3/8 in - 16 Thread Size, 0.375 in Diameter, Hex Drive, 1.13 in Thickness, 0.577 in Outside Diameter, 3.799 lb/EA |
Rod Coupling, Steel, Zinc Plated, 1-1/8 in Length, 1.125 in Thickness, 3/8 in Size, Threaded Connection, 1.80 lb |
Product Type |
Coupling Nut |
Rod Coupling |
Short Description |
Coupling Nut, Steel, 1-1/8 in L |
Rod Coupling, Steel, Zinc Plated, 3/8 in |
Special Features |
- |
Rod Couplings are Used to Couple Threaded Rod for Extended Lengths;Reducing Rod Couplings are Used When Working with Two Different Thread Diameters |
|
Connection Type |
- |
Threaded |
Drive Type |
Hex |
- |
for use with |
- |
Couple Threaded Rod |
gauge |
16 |
- |
Head Style |
Hex |
- |
outside diameter |
0.577 in |
- |
package quantity |
100 JR |
50 PK;500 CT |
Standards Met |
ANSI/ASME B18.2.2 |
- |
Thread Size |
3/8 in - 16 |
3/8-16 |
Thread Type |
- |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
38RCZJ |
RC2 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
FASTENERS |
Type |
Rod Coupling |
Rod Coupling |
|
|
Weight |
3.799 lb/EA |
1.80 lb |
|
Application |
- |
For Used To Couple Threaded Rod For Extended Lengths |