Item Comparison: 7728VB0X, RCD11I

Item

7728VB0X - Switch Deco Comb SP/SP 15A 120/277V Iv - Eaton

7728VB0X
Switch Deco Comb SP/SP 15A 120/277V Iv

$18.91 Each

$1,512.80 (80 Each)

QTY:
Each
Add
RCD11I - Radiant 2 Switch, SP + SP I - Legrand-Pass & Seymour

RCD11I
Radiant 2 Switch, SP + SP I

$15.98 Each

$191.76 (12 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 80 64
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 7728VB0X RCD11I
Manufacturer Number 7728V-BOX RCD11I
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Commercial Receptacles Residential Switches
UNSPSC 39121406 - Electrical receptacles N/A
UPC/EAN/GTIN 00032664750366 00785007054842
Weight per package 0.255 (lbs/each) 0.2083 (lbs/each)
Description 7728VB0X Switch Deco Comb SP/SP 15A 120/277V Iv
00032664750366|0032664|032664750366|03266475036|75036|7728V Box|7728V-B0X|7728VBOX|7728V-Box|Switch Deco Comb SP/SP 15A 120/277V Iv|Arrow Hart - Cooper Wiring Devices 7728V Box|Arrow Hart - Cooper Wiring Devices 7728V-B0X|Arrow Hart - Cooper Wiring Devices 7728VBOX|Arrow Hart - Cooper Wiring Devices 7728V-Box|Cooper Wiring Devices 7728V Box|Cooper Wiring Devices 7728V-B0X|Cooper Wiring Devices 7728VBOX|Cooper Wiring Devices 7728V-Box|Cooperwiring 7728V Box|Cooperwiring 7728V-B0X|Cooperwiring 7728VBOX|Coope
RCD11I Radiant 2 Switch, SP + SP I
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Ivory, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.91 (Each) $15.98 (Each)
Carton/Reel $18.91 (1 Each) $15.98 (1 Each)
Standard Packaging/Reel $1,512.80 (80 Each) $191.76 (12 Each)
actuator - Rocker switch
amperage rating STRGHT BLADE PLG&CONNEC 15
Current Rating - 15 A
Material - Stainless Steel
Poles - 1
Voltage Rating - 120/125 V ac
Color STRGHT BLADE PLG&CONNEC Ivory
Size - Depth 1.43" x Width 1.29" x Height 3.81"
Description SWITCH DECO COMB SP/SP 15A 120/277V IV RADIANT 2 SWITCH, SP + SP I
extra long description EWD 7728V-BOX Switch Deco Comb SP/S P&S RCD11I RADIANT 2 SWITCH, SP + S
Features - The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Long Description 00032664750366|0032664|032664750366|03266475036|75036|7728V BOX|7728V-B0X|7728VBOX|7728V-BOX|Switch Deco Comb SP/SP 15A 120/277V IV|ARROW HART - COOPER WIRING DEVICES 7728V BOX|ARROW HART - COOPER WIRING DEVICES 7728V-B0X|ARROW HART - COOPER WIRING DEVICES 7728VBOX|ARROW HART - COOPER WIRING DEVICES 7728V-BOX|COOPER WIRING DEVICES 7728V BOX|COOPER WIRING DEVICES 7728V-B0X|COOPER WIRING DEVICES 7728VBOX|COOPER WIRING DEVICES 7728V-BOX|CooperWiring 7728V BOX|CooperWiring 7728V-B0X|CooperWiring 7728VBOX|Coope Two Single Pole Switch, 1 Pole, 15 A, 120/125 V ac, Stainless Steel, Ivory, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb
Product Type Switch Deco Comb SP/SP 15A 120/277V Iv Radiant 2 Switch, SP + SP I
Short Description - 15 A, 120/125 VAC, Two Single Pole Switch, Ivory
Special Features Combination devices deco Easy-To-Use Oversized Main Switch for Primary Load
actuator type - Rocker
Contact Configuration - 15A
Contact Rating - 120
dimensions - 1.29 (L) x 1.59 (W) x 3.81 (H) in
Maximum Operating Temperature - +115 °c
Minimum Operating Temperature - -40 °C
Mounting Type - Box Mount
operating cycles - 50,000 cycles minimum, resistive, inductive, tungstun filament lamp load
package quantity - 1 ct
Standards Met - UL94 v2;RoHS Compliant;Ul 20;cULus Listed
Brand COOPER WIRING DEVICES Pass & Seymour/Legrand
Manufacturers Part Number 7728V-BOX RCD11I
sub brand STRGHT BLADE PLG&CONNEC -
Category Description Commercial receptacles Residential Switches
Type Residential Two Single Pole Switches
Manufacturer Status Inactive -
Weight - 0.21 lb
Application STRGHT BLADE PLG&CONNEC Residential;Indoor Uses
environmental conditions - UL94 V2
Mounting - BOX
nema rating - NEMA WD-1;NEMA WD-6
Operating Temperature - Maximum continuous +115°C, minimum -40°C
standard - cULus, UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat