Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
RCD11LA |
7728LASP |
Manufacturer Number |
RCD11LA |
7728LA-SP |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Pin & Sleeve Devices
|
Commercial Receptacles
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007054866 |
00032664664755 |
Weight per package |
0.2083 (lbs/each) |
0.229 (lbs/each) |
Description |
RCD11LA Radiant 2 Switch, SP + SP La
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
|
7728LASP Switch Deco Comb SP/SP 15A 120/277V La
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, Light Almond, Screw Connection, Paddle Actuator, 1.30 (W) X 1.08 (D) X 4.19 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.98 (Each) |
$18.78 (Each) |
Carton/Reel |
$15.98 (1 Each) |
$18.78 (1 Each) |
Standard Packaging/Reel |
$191.76 (12 Each) |
$187.80 (10 Each) |
|
actuator |
Rocker switch |
- |
amperage rating |
15 |
- |
Current Rating |
15 A |
15 A |
Material |
Stainless Steel |
Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy |
Poles |
1 |
- |
Voltage Rating |
120/125 V ac |
120/277 V ac |
|
Color |
Light Almond |
Light Almond |
|
Size |
Depth 1.43" x Width 1.29" x Height 3.81" |
- |
|
Description |
RADIANT 2 SWITCH, SP + SP LA |
SWITCH DECO COMB SP/SP 15A 120/277V LA |
extra long description |
P&S RCD11LA RADIANT 2 SWITCH, SP + |
EWD 7728LA-SP Switch Deco Comb SP/S |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. |
Commercial Grade - Decorator Combination Switch/Receptacle Back & Side Wire feature the decorator design for easy, smooth actuation of the rocker panels. 120/277V/AC rating is ideal for incandescent or fluorescent lighting fixtures. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use. |
Long Description |
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb |
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, Light Almond, Screw Connection, Paddle Actuator, 1.30 (W) x 1.08 (D) x 4.19 (H) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.5 lb |
Product Type |
Radiant 2 Switch, SP + SP La |
Switch Deco Comb SP/SP 15A 120/277V La |
Short Description |
15 A, 120/125 VAC, Two Single Pole Switch, Light Almond |
15 A, 120/277 VAC, Decorator Switch, Light Almond |
Special Features |
Easy-To-Use Oversized Main Switch for Primary Load |
Wiring Type Back and Side Wire |
|
actuator type |
Rocker |
Paddle |
Connection Type |
- |
Screw |
Contact Configuration |
15A |
- |
Contact Rating |
120 |
- |
dimensions |
1.29 (L) x 1.59 (W) x 3.81 (H) in |
1.30 (W) x 1.08 (D) x 4.19 (H) in |
Maximum Operating Temperature |
+115 °c |
+60 °C |
Minimum Operating Temperature |
-40 °C |
-20 °C |
Mounting Type |
Box Mount |
Screw |
Number of Ways |
- |
3 |
operating cycles |
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load |
- |
package quantity |
1 CT;12 PK |
1 CT;10 PK |
Standards Met |
UL94 v2;RoHS Compliant;Ul 20;cULus Listed |
- |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
RCD11LA |
7728LASP |
|
Category Description |
Pin & Sleeve Devices |
Commercial receptacles |
Type |
Two Single Pole Switches |
Commercial grade combination switch |
|
|
Application |
Residential;Indoor Uses |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
environmental conditions |
UL94 V2 |
- |
Mounting |
BOX |
- |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
Operating Temperature |
Maximum continuous +115°C, minimum -40°C |
- |
standard |
cULus, UL Listed |
cULus Listed,NOM |