Item Comparison: RCD33I, 7731VB0X

Item

RCD33I - Radiant 2 SW, SP/3WAY + SP/3WAY I - Legrand-Pass & Seymour

RCD33I
Radiant 2 SW, SP/3WAY + SP/3WAY I

$40.39 Each

$484.68 (12 Each)

QTY:
Each
Add
7731VB0X - SW Deco Comb 3WAY/3WAY 15A 120/277V Iv - Eaton

7731VB0X
SW Deco Comb 3WAY/3WAY 15A 120/277V Iv

$28.11 Each

$2,248.80 (80 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 83 1
Vendor Legrand-Pass & Seymour Eaton
Catalog Number RCD33I 7731VB0X
Manufacturer Number RCD33I 7731V-BOX
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Miscellaneous Residential Devices Commercial Receptacles
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007054941 00032664664892
Weight per package 0.2083 (lbs/each) 0.25 (lbs/each)
Description RCD33I Radiant 2 SW, SP/3WAY + SP/3WAY I
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Ivory
7731VB0X SW Deco Comb 3WAY/3WAY 15A 120/277V Iv
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, Ivy, -20-60?C, (2) 3-Way, DPLX, Thermoplas, Polycrb, PVC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.39 (Each) $28.11 (Each)
Carton/Reel $40.39 (1 Each) $28.11 (1 Each)
Standard Packaging/Reel $484.68 (12 Each) $2,248.80 (80 Each)
actuator Rocker switch -
amperage rating 15 -
Poles 3 -
Voltage Rating 120 -
Size Depth 1.43" x Width 1.29" x Height 3.81" -
Description RADIANT 2 SW, SP/3WAY + SP/3WAY I SW DECO COMB 3WAY/3WAY 15A 120/277V IV
extra long description P&S RCD33I RADIANT 2 SW, SP/3WAY + EWD 7731V-BOX SW Deco Comb 3Way/3Wa
Features - Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description 15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Ivory Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 3-way, dplx, thermoplas, polycrb, PVC
Product Type Radiant 2 SW, SP/3WAY + SP/3WAY I SW Deco Comb 3WAY/3WAY 15A 120/277V Iv
Special Features The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches. Combination devices deco
Contact Configuration 15A -
Contact Rating 120 -
dimensions - 1.7500 IN X 1.8500 IN X 4.2500 IN
operating cycles 50,000 cycles minimum, resistive, inductive, tungstun filament lamp load -
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number RCD33I 7731V-BOX
Category Description Miscellaneous residential devices Commercial receptacles
Type Two Single Pole/3-Way Switches Commercial grade combination switch
Application Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions UL94 V2 -
Mounting BOX -
Operating Temperature Maximum continuous +115°C, minimum -40°C -
standard cULus, UL Listed cULus Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat