Item Comparison: RCD33LA, 7732LAB0X

Item

RCD33LA - Radiant 2 SW, SP/3WAY + SP/3WAY La - Legrand-Pass & Seymour

RCD33LA
Radiant 2 SW, SP/3WAY + SP/3WAY La

$40.39 Each

$484.68 (12 Each)

QTY:
Each
Add
7732LAB0X - Switch Deco Comb SP/3WAY 15A 120/277V La - Eaton

7732LAB0X
Switch Deco Comb SP/3WAY 15A 120/277V La

$24.45 Each

$1,956.00 (80 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 101 76
Vendor Legrand-Pass & Seymour Eaton
Catalog Number RCD33LA 7732LAB0X
Manufacturer Number RCD33LA 7732LA-BOX
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Miscellaneous Residential Devices Commercial Receptacles
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007054958 00032664670787
Weight per package 0.2083 (lbs/each) 0.25 (lbs/each)
Description RCD33LA Radiant 2 SW, SP/3WAY + SP/3WAY La
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Light Almond
7732LAB0X Switch Deco Comb SP/3WAY 15A 120/277V La
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas, Polycrb, PVC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.39 (Each) $24.45 (Each)
Carton/Reel $40.39 (1 Each) $24.45 (1 Each)
Standard Packaging/Reel $484.68 (12 Each) $1,956.00 (80 Each)
actuator Rocker switch -
amperage rating 15 -
Poles 3 -
Voltage Rating 120 -
Size Depth 1.43" x Width 1.29" x Height 3.81" -
Description RADIANT 2 SW, SP/3WAY + SP/3WAY LA SWITCH DECO COMB SP/3WAY 15A 120/277V LA
extra long description P&S RCD33LA RADIANT 2 SW, SP/3WAY + EWD 7732LA-BOX Switch Deco Comb SP/
Features - Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description 15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Light Almond Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, lt almd, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas, polycrb, PVC
Product Type Radiant 2 SW, SP/3WAY + SP/3WAY La Switch Deco Comb SP/3WAY 15A 120/277V La
Special Features The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches. Combination devices deco
Contact Configuration 15A -
Contact Rating 120 -
dimensions - 1.7500 IN X 1.8500 IN X 4.2500 IN
operating cycles 50,000 cycles minimum, resistive, inductive, tungstun filament lamp load -
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number RCD33LA 7732LAB0X
Category Description Miscellaneous residential devices Commercial receptacles
Type Two Single Pole/3-Way Switches Commercial grade combination switch
Application Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions UL94 V2 -
Mounting BOX -
Operating Temperature Maximum continuous +115°C, minimum -40°C -
standard cULus, UL Listed cULus Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat