Item Comparison: RDL6BFMCT5, RDL6BF30K

Item

RDL6BFMCT5 - 6" 15W Led Retro Downlight 27/30/35/40/50K 1140LM - Westgate MFG, Inc.

RDL6BFMCT5
6" 15W Led Retro Downlight 27/30/35/40/50K 1140LM

$15.82 Each

$15.82 (1 Each)

QTY:
Each
Add
RDL6BF30K - 6" 18W 3000K Led Rtro Trim 1080LM - Westgate

RDL6BF30K
6" 18W 3000K Led Rtro Trim 1080LM

$17.65 Each

$17.65 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,381 3
Vendor Westgate MFG, Inc. Westgate
Catalog Number RDL6BFMCT5 RDL6BF30K
Manufacturer Number RDL6-BF-MCT5 RDL6-BF-30K
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC - N/A
UPC/EAN/GTIN 845060073850 00845060045826
Weight per package 0.45 (lbs/each) 0.71 (lbs/each)
Description RDL6BFMCT5 6" 15W Led Retro Downlight 27/30/35/40/50K 1140LM
RDL6BF30K 6" 18W 3000K Led Rtro Trim 1080LM
Led Downlight, Improved Thermal Management Application, 35000 H Average Life, Medium Base Type, 1204 LM Brightness (Lumens), 90 Color Rendering Index, 3000 K Color Temperature, 5/6 In Diameter, Powder Coated Finish, Led Lamp Type, Made In Usa, Aluminum;Neoprene (Gasket) Material, Dimmable Special Features, Rohs Compliant;Ul Listed, 18 W Total Wattage, 120 V Ac Voltage Rating, 5 Yr Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.82 (Each) $17.65 (Each)
Carton/Reel $15.82 (1 Each) $17.65 (1 Each)
Standard Packaging/Reel $15.82 (1 Each) $17.65 (1 Each)
Lamp Type - LED
Material - Aluminum;Neoprene (Gasket)
Voltage Rating - 120 V ac
Base Type - Medium
Color Rendering Index - 90
color temperature - 3000 k
Finish - Powder Coated
Style - Transitional
Diameter - 5/6 in
Description 6" 15W LED RETRO DOWNLIGHT 27/30/35/40/50K 1140LM 6" 18W 3000K LED RTRO TRIM 1080LM
Long Description - LED Downlight, Improved Thermal Management Application, 35000 h Average Life, Medium Base Type, 1204 lm Brightness (Lumens), 90 Color Rendering Index, 3000 K Color Temperature, 5/6 in Diameter, Powder Coated Finish, LED Lamp Type, Made in USA, Aluminum;Neoprene (Gasket) Material, Dimmable Special Features, RoHS Compliant;UL Listed, 18 W Total Wattage, 120 V ac Voltage Rating, 5 yr Warranty
Product Type - LED Downlight
Short Description - LED Downlight, 120 V ac, 18 W, 1 CT
Special Features - Dimmable
average life - 35000 h
Brightness (Lumens) - 1204 lm
bulb type - LED
Category - Recessed
package quantity - 1 ct
Standards Met - UL Listed;RoHS Compliant
Total Wattage - 18 W
Voltage - 120.00 LBS
Warranty - 5 yr
Made in USA - yes
Brand Westgate MFG, Inc. Westgate Manufacturing
Manufacturers Part Number RDL6-BF-MCT5 RDL6BF30K
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type - Decorative 4In Trims
Manufacturer Status - Inactive
Application - Improved Thermal Management
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat