Item Comparison: RE41, 1164

Item

RE41 - 1-1/4X1/2 Reducing Bushing - Eaton

RE41
1-1/4X1/2 Reducing Bushing

$15.32 Each

$153.20 (10 Each)

QTY:
Each
Add
1164 - 1-1/4" X 1/2" Reducing Bushing - Bridgeport

1164
1-1/4" X 1/2" Reducing Bushing

$5.335 Each

$533.50 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 341 2,167
Vendor Eaton Bridgeport
Catalog Number RE41 1164
Manufacturer Number RE41 1164
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00782274589800 00781747011640
Weight per package 0.43 (lbs/each) 0.274 (lbs/each)
Description RE41 1-1/4X1/2 Reducing Bushing
Reducing Bushing, 1-1/4 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 0.430 LB/Ea
1164 1-1/4" X 1/2" Reducing Bushing
Bushing, Reducing, Steel, Size 1 1/4 - 1/2 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.32 (Each) $5.34 (Each)
Carton/Reel $15.32 (1 Each) $106.70 (20 Each)
Standard Packaging/Reel $153.20 (10 Each) $533.50 (100 Each)
connection Threaded -
Material Copper Free Aluminum Steel
Finish Electrogalvanized With Aluminum Acrylic Painted Zinc Electroplated
Size 1-1/4 To 1/2 In 1-1/4 - 1/2
Description 1-1/4X1/2 REDUCING BUSHING 1-1/4" X 1/2" REDUCING BUSHING
extra long description CRS-H RE41 1 1/4 TO 1/2 REDUCING BU BPT 1164 1-1/4" - 1/2" REDUCING BUS
Features Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. -
Long Description Reducing Bushing, 1-1/4 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 0.430 lb/EA Bushing, Reducing, Steel, Size 1 1/4 - 1/2 Inch
Product Type 1 1/4 to 1/2 Reducing Bush 1-1/4" - 1/2" Reducing Bushing
Short Description Reducing Bushing, 1-1/4 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint -
Special Features Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads For Rigid and IMC Conduit
Color/Finish Electro Galvanized and Aluminum Acrylic Paint -
dimensions 1.6600 IN X 1.0600 IN X 1.6600 IN -
Enclosure Type Class I Div 1 and 2 Group A B -
for use with Threaded Heavy Wall Conduit -
media - Yes
package quantity 10 PK;1 CT -
Standards Met UL Standard: 1203;CSA Standard C22.2 No. 30 -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number RE41 1164
Model RE -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type REDUCER BUSHING
Trade Size 1-1/4 to 1/2 in -1/4 - 1/2
Weight 0.430 lb/EA -
Application Threaded Heavy Wall Conduit Systems Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
standard UL 886, CSA C22.2 CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat