Item Comparison: RE51, 1167

Item

RE51 - 1-1/2X1/2 Reducing Bushing - Eaton

RE51
1-1/2X1/2 Reducing Bushing

$27.60 Each

$276.00 (10 Each)

QTY:
Each
Add
1167 - 1-1/2" X 1/2" Reducing Bushing - Bridgeport

1167
1-1/2" X 1/2" Reducing Bushing

$6.741 Each

$337.05 (50 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 1,183 731
Vendor Eaton Bridgeport
Catalog Number RE51 1167
Manufacturer Number RE51 1167
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00782274590103 00781747011671
Weight per package 0.64 (lbs/each) 0.42 (lbs/each)
Description RE51 1-1/2X1/2 Reducing Bushing
Reducing Bushing, 1-1/2 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 In Length, 0.64 LB/Ea
1167 1-1/2" X 1/2" Reducing Bushing
Bushing, Reducing, Steel, Size 1 1/2 - 1/2 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.60 (Each) $6.74 (Each)
Carton/Reel $27.60 (1 Each) $67.41 (10 Each)
Standard Packaging/Reel $276.00 (10 Each) $337.05 (50 Each)
connection Threaded -
Material Copper Free Aluminum Steel
Finish Electrogalvanized With Aluminum Acrylic Painted Zinc Electroplated
Length 1.9 in -
Size 1-1/2 To 1/2 In 1-1/2 - 1/2
Description 1-1/2X1/2 REDUCING BUSHING 1-1/2" X 1/2" REDUCING BUSHING
extra long description CRS-H RE51 1 1/2 TO 1/2 REDUCING BU BPT 1167 1-1/2" - 1/2" REDUCING BUS
Features Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. -
Long Description Reducing Bushing, 1-1/2 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 in Length, 0.64 lb/EA Bushing, Reducing, Steel, Size 1 1/2 - 1/2 Inch
Product Type 1 1/2 to 1/2 Reducing Bush 1-1/2" - 1/2" Reducing Bushing
Short Description Reducing Bushing, 1-1/2 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint -
Special Features Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads For Rigid and IMC Conduit
Color/Finish Electro Galvanized and Aluminum Acrylic Paint -
dimensions 1.9000 IN X 1.0600 IN X 1.9000 IN -
Enclosure Type Class I Div 1 and 2 Group A B -
for use with Threaded Heavy Wall Conduit -
media - Yes
package quantity 10 PK;1 CT -
Standards Met UL Standard: 1203;CSA Standard C22.2 No. 30 -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number RE51 1167
Model RE -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type REDUCER BUSHING
Trade Size 1-1/2 to 1/2 in 1-1/2 - 1/2
Weight 0.64 lb/EA -
Application Threaded Heavy Wall Conduit Systems Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
standard UL 886, CSA C22.2 CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat