Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Southwire |
Catalog Number |
RE61 |
1171 |
Manufacturer Number |
RE61 |
1171 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Unassigned
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Malleable Emt Strap Clamp Backs
|
UNSPSC |
39121312 - Electrical bushing
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00782274590509 |
00784297112010 |
Weight per package |
0.9 (lbs/each) |
1 (lbs/each) |
Description |
RE61 2X1/2 Reducing Bushing
Reducing Bushing, 2 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 In Length, 0.9 LB/Ea
|
1171 3/4 Mall Clamp Back
3/4 Mall Clamp Back - Malleable Iron Clamp Back Mounting Spacer For Rigid, Imc, or Emt Conduit Malleable Iron, Zinc Plated 1/2" - 4" Ul
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.84 (Each) |
$0.00 (Each) |
Carton/Reel |
$36.84 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$368.40 (10 Each) |
$0.00 (1 Each) |
|
connection |
Threaded |
- |
Material |
Copper Free Aluminum |
Malleable Iron, Zinc Plated |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
- |
|
Length |
2.375 in |
- |
Size |
2 To 1/2 In |
3/4 |
|
Description |
2X1/2 REDUCING BUSHING |
3/4 MALL CLAMP BACK |
extra long description |
CRS-H RE61 2 TO 1/2 REDUCING BUSH |
SWC 1171 3/4 MALL CLAMP BACK |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Reducing Bushing, 2 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 in Length, 0.9 lb/EA |
3/4 MALL CLAMP BACK - MALLEABLE IRON CLAMP BACK MOUNTING SPACER FOR RIGID, IMC, OR EMT CONDUIT MALLEABLE IRON, ZINC PLATED 1/2" - 4" UL |
Product Type |
2 to 1/2 Reducing Bush |
3/4 Mall Clamp Back |
Short Description |
Reducing Bushing, 2 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint |
- |
Special Features |
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads |
- |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
- |
dimensions |
2.3800 IN X 1.0000 IN X 2.3800 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Heavy Wall Conduit |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Madison Electric Products |
Manufacturers Part Number |
RE61 |
1171 |
Model |
RE |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
- |
Type |
REDUCER |
3/4" CLAMP BACKS MALLEABLE |
|
|
|
Application |
Threaded Heavy Wall Conduit Systems |
- |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |
UL |
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
Call nearest store for Item Price
|