Item Comparison: RE63, RB200100H

Item

RE63 - 2X1 Reducing Bushing - Eaton

RE63
2X1 Reducing Bushing

$47.54 Each

$475.40 (10 Each)

QTY:
Each
Add
RB200100H - 2"X1" Steel Haz Reducing Bushing - Amfico

RB200100H
2"X1" Steel Haz Reducing Bushing

$17.4423 Each

$87.21 (5 Each)

QTY:
Each
Add
Nacogdoches 27 0
All Stores 802 294
Vendor Eaton Amfico
Catalog Number RE63 RB200100H
Manufacturer Number RE63 RB200100H
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39131706 - Electrical conduit
UPC/EAN/GTIN 00782274590707 00662364141586
Weight per package 0.73 (lbs/each) 1.44 (lbs/each)
Description RE63 2X1 Reducing Bushing
Reducing Bushing, 2 to 1 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 In Length, 0.73 LB/Ea
RB200100H 2"X1" Steel Haz Reducing Bushing
2" 2 X 1 Reducing Bushings Steel Usa (NPT) Haz. Location
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.54 (Each) $17.44 (Each)
Carton/Reel $47.54 (1 Each) $87.21 (5 Each)
Standard Packaging/Reel $475.40 (10 Each) $87.21 (5 Each)
connection Threaded -
Material Feraloy Iron -
Finish Electrogalvanized with Aluminum Acrylic Paint -
Length 2.375 in -
Size 2 To 1 In -
Description 2X1 REDUCING BUSHING 2"X1" STEEL HAZ REDUCING BUSHING
extra long description CRS-H RE63 2 TO 1 REDUCING BUSH AMFICO RB200100H 2" 2x1 Reduc Bushn
Features Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. -
Long Description Reducing Bushing, 2 to 1 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 in Length, 0.73 lb/EA 2" 2 x 1 Reducing Bushings Steel USA (NPT) Haz. Location
Product Type 2 to 1 Reducing Bush 2" 2X1 Reduc Bushng STL NPT Haz Loc
Short Description Reducing Bushing, 2 to 1 in, Electro Galvanized and Aluminum Acrylic Paint -
Special Features Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads -
Color/Finish Electro Galvanized and Aluminum Acrylic Paint -
dimensions 2.3800 IN X 1.0000 IN X 2.3800 IN -
Enclosure Type Class I Div 1 and 2 Group A B -
for use with Threaded Heavy Wall Conduit -
package quantity 10 PK;1 CT -
Standards Met UL Standard: 1203;CSA Standard C22.2 No. 30 -
Made in USA yes -
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number RE63 RB200100H
Model RE -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type REDUCER -
Trade Size 2 to 1 in -
Weight 0.73 lb/EA -
Application Threaded Heavy Wall Conduit Systems -
Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
standard UL 886, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat