Item Comparison: RL4069S1EWHR, LT460WH6927

Item

RL4069S1EWHR - 4" 9W Led Retro Tunable 27K/3K/35K/4K/5K 600LM - Halo

RL4069S1EWHR
4" 9W Led Retro Tunable 27K/3K/35K/4K/5K 600LM

$31.86 Each

$31.86 (1 Each)

QTY:
Each
Add
LT460WH6927 - *Discontinued* 7.9W 4" Led Rtro TRM 27K - Halo

LT460WH6927
*Discontinued* 7.9W 4" Led Rtro TRM 27K

$9.99 Each

$9.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 223 88
Vendor Halo Halo
Catalog Number RL4069S1EWHR LT460WH6927
Manufacturer Number RL4069S1EWHR LT460WH6927
Category Enhanced Commodity Codes - Lighting Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 39121551 - Reflector parts
UPC/EAN/GTIN 00080083818488 00080083762033
Weight per package 0.88 (lbs/each) 0.78 (lbs/each)
Description RL4069S1EWHR 4" 9W Led Retro Tunable 27K/3K/35K/4K/5K 600LM
4" Retrofit Led Module, 120V, 600 Lumens, 90CRI, Selectable CCT, Matte White
LT460WH6927 *Discontinued* 7.9W 4" Led Rtro TRM 27K
Retrofit Baffle, 120 V Ac, White, Recessed Mount, 5.75 In Length, 5.75 In Width, 3.375 In Height, 0.78 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.86 (Each) $9.99 (Each)
Carton/Reel $31.86 (1 Each) $9.99 (1 Each)
Standard Packaging/Reel $31.86 (1 Each) $9.99 (1 Each)
Material - Plastic
Shape - Round
Voltage Rating - 120 V ac
Color - White
Height - 3.375 in
Length - 5.75 in
Size - 5.75 IN Length 5.75 IN Width 3.375 IN Height
Width - 5.75 in
Description 4" 9W LED RETRO TUNABLE 27K/3K/35K/4K/5K 600LM *DISCONTINUED* 7.9W 4" LED RTRO TRM 27K
extra long description CLS RL4069S1EWHR HALO RL4WH SELECTA -
Features - The Halo(R) LT4 combines the energy savings, long life and sustainability of LED in an easy to install retrofit baffle trim kit. Friction blades hold the trim tight to ceiling;use in new construction, remodeler and retrofit installation in Halo(R) and other compatible 4" recessed housings. The diffuse lens provides shielding to the source and wet location listing;suitable for use in showers or in outdoor covered ceiling applications. Also conforms with NFPA requirements for closet use. Integral driver prov
Long Description 4" Retrofit LED Module, 120V, 600 Lumens, 90CRI, Selectable CCT,Matte White Retrofit Baffle, 120 V ac, White, Recessed Mount, 5.75 in Length, 5.75 in Width, 3.375 in Height, 0.78 lb
Product Type Halo RL4WH Selectable 90CRI 600LM LD R LT4 Led Retrofit Baffle 90CRI 2700K C&I
Short Description - Retrofit Baffle, 120 VAC, Recessed, 5000K
Special Features Field-selectable color temperatures LED downlight with baffle trim ENERGY STAR® certified
Mounting Type - Recessed Mount
package quantity - 1 ct
Brand HALO Eaton Lighting
Manufacturers Part Number RL4069S1EWHR LT460WH6927
sub brand - LT4 All-Purpose LED Retrofit Trim Kit
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RL4 SeleCCTable and Dedicated 4" LT4 LED Retrofit Trim Kit
Manufacturer Status - Inactive
Weight - 0.78 lb
Application lighting lighting
Energy Star - yes
Mounting - Recessed
standard - UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat