Item Comparison: RL4069S1EWHR, RL460WH827PK

Item

RL4069S1EWHR - 4" 9W Led Retro Tunable 27K/3K/35K/4K/5K 600LM - Halo

RL4069S1EWHR
4" 9W Led Retro Tunable 27K/3K/35K/4K/5K 600LM

$31.86 Each

$31.86 (1 Each)

QTY:
Each
Add
RL460WH827PK - 4" Led Retrofit 27K WHT - Cooper Halo

RL460WH827PK
4" Led Retrofit 27K WHT

$42.49 Each

$254.94 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 191 8
Vendor Halo Cooper Halo
Catalog Number RL4069S1EWHR RL460WH827PK
Manufacturer Number RL4069S1EWHR RL460WH827PK
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led General Purpose Lighting
UNSPSC 32151502 - Light module 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083818488 00080083669806
Weight per package 0.88 (lbs/each) 1.1299 (lbs/each)
Description RL4069S1EWHR 4" 9W Led Retro Tunable 27K/3K/35K/4K/5K 600LM
4" Retrofit Led Module, 120V, 600 Lumens, 90CRI, Selectable CCT, Matte White
RL460WH827PK 4" Led Retrofit 27K WHT
4" Retrofit Baffle-Trim Led Module, 80CRI, 120V, 2700 K, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.86 (Each) $42.49 (Each)
Carton/Reel $31.86 (1 Each) $42.49 (1 Each)
Standard Packaging/Reel $31.86 (1 Each) $254.94 (6 Each)
amperage rating - 87.5m
Ballast Type - N/A IN
Lamp Type - INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Number of Lamps - 1 PH
Voltage Rating - ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage - 7.5W
Height - 4.25 in
Length - 6.0 in
Width - 6 in
Description 4" 9W LED RETRO TUNABLE 27K/3K/35K/4K/5K 600LM 4" LED RETROFIT 27K WHT
extra long description CLS RL4069S1EWHR HALO RL4WH SELECTA -
Long Description 4" Retrofit LED Module, 120V, 600 Lumens, 90CRI, Selectable CCT,Matte White 4" Retrofit Baffle-Trim LED Module, 80CRI, 120V, 2700 K, White
Product Type Halo RL4WH Selectable 90CRI 600LM LD R Halo RL4 WH 80CRI 2700K PK, HV
Special Features Field-selectable color temperatures LED downlight with baffle trim ENERGY STAR® certified
Brand HALO Eaton Lighting
Manufacturers Part Number RL4069S1EWHR RL460WH827PK
sub brand - RL4 Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED GENERAL PURPOSE LIGHTING
Type RL4 SeleCCTable and Dedicated RL4 LED
Application lighting lighting
Mounting - Recessed
standard - Energy Star Qualfied
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat