Item Comparison: RL460WH930PK, RL460WH930

Item

RL460WH930PK - 4" Led Retro 30K 90CRI WHT - Halo - Recessed

RL460WH930PK
4" Led Retro 30K 90CRI WHT

$36.70 Each

$36.70 (1 Each)

QTY:
Each
Add
RL460WH930 - 4" Led Retro 30K 90CRI WHT - Halo - Recessed

RL460WH930
4" Led Retro 30K 90CRI WHT

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 6 6
All Stores 105 105
Vendor Halo - Recessed Halo - Recessed
Catalog Number RL460WH930PK RL460WH930
Manufacturer Number RL460WH930PK RL460WH930PK
Category Led Architectural & Specificat - Led Recessed Architectural & S Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led General Purpose Lighting Led General Purpose Lighting
UNSPSC 39111505 - Recessed lighting 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083690770 00080083690770
Weight per package 1.1299 (lbs/each) 1.1299 (lbs/each)
Description RL460WH930PK 4" Led Retro 30K 90CRI WHT
Retrofit Led Baffle-Trim Module, 120 V, 87.5 Ma, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 H Average Life, Dimmable, 570 LM Brightness (Lumens), 1.99 In Height, 5.12 In Diameter, 1.129 LB
RL460WH930 4" Led Retro 30K 90CRI WHT
00080083690770|0080083|080083690770|08008369077|69077|RL460WH930PK|Halo RL4 WH 90CRI 3000K PK, HV|Cooper Lighting RL460WH930PK|Cooperlighting RL460WH930PK|Eaton / Cooper Lighting RL460WH930PK|Eaton Cooper Lighting RL460WH930PK|Eeton Cooper Lighting RL460WH930PK|Halo - Cooper Lighting RL460WH930PK|Halo - Recessed RL460WH930PK
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.70 (Each) $0.00 (Each)
Carton/Reel $36.70 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $36.70 (1 Each) $0.00 (1 Each)
amperage rating 0.075A - 0.0875A (at 120V) 0.075A - 0.0875A (at 120V)
Current Rating 87.5 mA -
Lamp Type LED LED
Material Steel;Aluminum -
Voltage Rating 120 120
Wattage 8 W 8 W
Base Type E26 -
Color Rendering Index 90 -
color temperature 3000 k -
Finish White;Satin Nickel;Tuscan Bronze -
Diameter 5.12 in;130.13 mm -
Height 1.99 in;50.58 mm -
Description 4" LED RETRO 30K 90CRI WHT -
extra long description ETNCL-CAN RL460WH930PK HALO RL4 WH -
Features Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) ( -
Long Description Retrofit LED Baffle-Trim Module, 120 V, 87.5 mA, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 h Average Life, Dimmable, 570 lm Brightness (Lumens), 1.99 in Height, 5.12 in Diameter, 1.129 lb 00080083690770|0080083|080083690770|08008369077|69077|RL460WH930PK|HALO RL4 WH 90CRI 3000K PK, HV|Cooper Lighting RL460WH930PK|CooperLighting RL460WH930PK|Eaton / Cooper Lighting RL460WH930PK|Eaton Cooper Lighting RL460WH930PK|Eeton Cooper Lighting RL460WH930PK|HALO - COOPER LIGHTING RL460WH930PK|Halo - Recessed RL460WH930PK
Product Type Halo RL4 WH 90CRI 3000K PK, HV Halo RL4 WH 90CRI 3000K PK, HV
Short Description Retrofit LED Baffle-Trim Module, 120 V, 8 W, 3000K -
Special Features ENERGY STAR® certified ENERGY STAR® certified
average life 50000 h -
Brightness (Lumens) 570 lm -
dimmable Yes -
includes 4 in Housing;Screwbase Adapter -
ip rating IP65 -
media Yes -
package quantity 1 ct -
Standards Met ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant -
Total Wattage 8 W -
Brand Eaton Lighting HALO - RECESSED
Manufacturers Part Number RL460WH930PK RL460WH930PK
sub brand RL4 All-Purpose LED Baffle-trim Modules RL4 All-Purpose LED Baffle-trim Modules
Category Description LED GENERAL PURPOSE LIGHTING LED GENERAL PURPOSE LIGHTING
Type RL4 LED RL4 LED
Manufacturer Status Inactive Inactive
Status - Inactive
Weight 1.129 lb -
Application lighting lighting
Energy Star yes -
standard UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat