Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
RL4LS9FSD2W1EWH |
RL4099S1EWHR |
Manufacturer Number |
RL4LS9FSD2W1EWH |
RL4099S1EWHR |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111821 - Lighting retrofit kit
|
32151502 - Light module
|
UPC/EAN/GTIN |
00080083257683 |
00080083818501 |
Weight per package |
0.59 (lbs/each) |
0.88 (lbs/each) |
Description |
RL4LS9FSD2W1EWH 4" 11W Led Retro 27K/3K/35K/4K/5K D2W 600/900LM
4-Inch Recessed Led Retrofit Module, 600/900 Selectable Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange
|
RL4099S1EWHR 4" 12W Led Retro Tunable 27K/3K/35K/4K/5K 900LM
4" Retrofit Led Module, 120V, 900 Lumens, 90CRI, Selectable CCT, Matte White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.99 (Each) |
$31.62 (Each) |
Carton/Reel |
$26.99 (1 Each) |
$31.62 (1 Each) |
Standard Packaging/Reel |
$107.96 (4 Each) |
$31.62 (1 Each) |
|
amperage rating |
- |
0.075A - 0.0875A |
Lamp Type |
LED |
LED |
Voltage Rating |
- |
120V |
Wattage |
- |
11.7W |
|
Size |
5.24 IN Length 3.23 IN Width 5.31 IN Height |
- |
|
Description |
4" 11W LED RETRO 27K/3K/35K/4K/5K D2W 600/900LM |
4" 12W LED RETRO TUNABLE 27K/3K/35K/4K/5K 900LM |
extra long description |
CLS RL4LS9FSD2W1EWH 4" RL, 600/900L |
CLS RL4099S1EWHR HALO RL4WH SELECTA |
Long Description |
4-inch recessed LED retrofit module, 600/900 selectable lumens (nominal), 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, matte white flange |
4" Retrofit LED Module, 120V, 900 Lumens, 90CRI, Selectable CCT,Matte White |
Product Type |
4" RL, 600/900LM, 5CCT, D2W, 120V |
Halo RL4WH Selectable 90CRI 900LM LD R |
Special Features |
Available in 4" and 6" |
Field-selectable color temperatures LED downlight with baffle trim |
|
Fixture Type |
Retrofit Kit |
- |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
RL4LS9FSD2W1EWH |
RL4099S1EWHR |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RL4 SeleCCTable and Dedicated |
RL4 SeleCCTable and Dedicated |
|
Application |
lighting |
lighting |
Mounting |
Recessed |
- |
standard |
UL Certified - Damp Location;RoHS Compliant;IECC Compliant;California Title 20;California Title 24;Energy Star |