Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
RL4LS9FSD2W1EWH |
RL460WH940PK |
Manufacturer Number |
RL4LS9FSD2W1EWH |
RL460WH940PK |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led General Purpose Lighting
|
UNSPSC |
39111821 - Lighting retrofit kit
|
32151502 - Light module
|
UPC/EAN/GTIN |
00080083257683 |
00080083711925 |
Weight per package |
0.59 (lbs/each) |
1.1299 (lbs/each) |
Description |
RL4LS9FSD2W1EWH 4" 11W Led Retro 27K/3K/35K/4K/5K D2W 600/900LM
4-Inch Recessed Led Retrofit Module, 600/900 Selectable Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange.
|
RL460WH940PK 4" Led Retro 40K 90cri
RL Led Baffle-Trim Module, 120 V Ac, 8.65 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 6 In Length, 6 In Width, 5.313 In Height, 1.1299 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.99 (Each) |
$47.90 (Each) |
Carton/Reel |
$26.99 (1 Each) |
$47.90 (1 Each) |
Standard Packaging/Reel |
$107.96 (4 Each) |
$47.90 (1 Each) |
|
Lamp Type |
LED |
- |
Material |
- |
Aluminum |
Voltage Rating |
- |
120 V ac |
Wattage |
- |
8.65 W |
|
|
Size |
5.24 IN Length 3.23 IN Width 5.31 IN Height |
- |
Width |
- |
6 in |
|
Description |
4" 11W LED RETRO 27K/3K/35K/4K/5K D2W 600/900LM |
4" LED RETRO 40K 90CRI |
extra long description |
CLS RL4LS9FSD2W1EWH 4" RL, 600/900L |
CLS RL460WH940PK HALO RL4 WH 90CRI |
Features |
- |
Halo RL Series is a complete LED Baffle-Trim Module for 4”, 5”, and 6” aperture recessed downlights.The RL Series is designed for use in new construction, remodel and retrofit installation in Halo and other compatible housings. The integral LED driver offers 120 volt dimming capability. The RL lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) (3) and 41 |
Long Description |
4-inch recessed LED retrofit module, 600/900 selectable lumens (nominal), 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, matte white flange. |
RL LED Baffle-Trim Module, 120 V ac, 8.65 W, 50/60 Hz, Aluminum, White, Recessed Mount, 5 yr Warranty, 6 in Length, 6 in Width, 5.313 in Height, 1.1299 lb |
Product Type |
4" RL, 600/900LM, 5CCT, D2W, 120V |
Halo RL4 WH 90CRI 4000K, C&I, LD |
Short Description |
- |
6" RL LED Baffle-Trim Module, 120 VAC, Recessed, 4000K, 900LM |
Special Features |
Available in 4" and 6" |
ENERGY STAR® certified |
|
Fixture Type |
Retrofit Kit |
- |
for use with |
- |
Construction;Remodel and Retrofit Installation in Halo;Other Compatible Housings |
media |
- |
Yes |
Mounting Type |
- |
Recessed Mount |
package quantity |
- |
1 ct |
Warranty |
- |
5 yr |
|
Brand |
HALO |
Halo Retrofits |
Manufacturers Part Number |
RL4LS9FSD2W1EWH |
RL460WH940PK |
sub brand |
- |
RL4 Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
RL4 SeleCCTable and Dedicated |
RL4 LED |
|
|
Application |
lighting |
lighting |
Energy Star |
- |
yes |
Frequency Rating |
- |
50/60 Hz |
Mounting |
Recessed |
- |
standard |
UL Certified - Damp Location;RoHS Compliant;IECC Compliant;California Title 20;California Title 24;Energy Star |
UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |