Item Comparison: RL56069FSD2W1EWH, RL560WH6940

Item

RL56069FSD2W1EWH - 6" 7W Led Retro 27K/3K/35K/4K/5K Dim to Warm 600LM - Halo

RL56069FSD2W1EWH
6" 7W Led Retro 27K/3K/35K/4K/5K Dim to Warm 600LM

$26.99 Each

$107.96 (4 Each)

QTY:
Each
Add
RL560WH6940 - *Delisted* 6" Led Retro 40K 600LM 90cri - Halo

RL560WH6940
*Delisted* 6" Led Retro 40K 600LM 90cri

$31.64 Each

$31.64 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 1,314 31
Vendor Halo Halo
Catalog Number RL56069FSD2W1EWH RL560WH6940
Manufacturer Number RL56069FSD2W1EWH RL560WH6940
Category Enhanced Commodity Codes - Lighting Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111821 - Lighting retrofit kit 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083258925 00080083710843
Weight per package 0.81 (lbs/each) 1.09 (lbs/each)
Description RL56069FSD2W1EWH 6" 7W Led Retro 27K/3K/35K/4K/5K Dim to Warm 600LM
5/6-Inch Recessed Led Retrofit Module, 600 Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming Driver, Matte White Flange.
RL560WH6940 *Delisted* 6" Led Retro 40K 600LM 90cri
00080083710843|0080083|080083710843|08008371084|71084|RL560WH6940|Halo RL56 WH 600LM 90CRI 4000K, C&I, LD|Cooper Lighting RL560WH6940|Cooperlighting RL560WH6940|Eaton / Cooper Lighting RL560WH6940|Eaton Cooper Lighting RL560WH6940|Eeton Cooper Lighting RL560WH6940|Halo - Cooper Lighting RL560WH6940|Halo RL560WH6940|20332857
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.99 (Each) $31.64 (Each)
Carton/Reel $26.99 (1 Each) $31.64 (1 Each)
Standard Packaging/Reel $107.96 (4 Each) $31.64 (1 Each)
amperage rating - Cooper Halo
Lamp Type LED -
Color - Cooper Halo
Size 7.48 IN Length 3.35 IN Width 7.99 IN Height -
Description 6" 7W LED RETRO 27K/3K/35K/4K/5K DIM TO WARM 600LM 6" LED RETRO 40K 600LM 90CRI
extra long description CLS RL56069FSD2W1EWH 5/6" RL, 600LM ETNCL RL560WH6940 HALO RL56 WH 600L
Long Description 5/6-inch recessed LED retrofit module, 600 lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming driver, matte white flange. 00080083710843|0080083|080083710843|08008371084|71084|RL560WH6940|HALO RL56 WH 600LM 90CRI 4000K, C&I, LD|Cooper Lighting RL560WH6940|CooperLighting RL560WH6940|Eaton / Cooper Lighting RL560WH6940|Eaton Cooper Lighting RL560WH6940|Eeton Cooper Lighting RL560WH6940|HALO - COOPER LIGHTING RL560WH6940|Halo RL560WH6940|20332857
Product Type 5/6" RL, 600LM, 5CCT, D2W, 120V Halo RL56 WH 600LM 90CRI 4000K, C&I, LD
Special Features Available in 4" and 6" ENERGY STAR® certified
Fixture Type Retrofit Kit -
media - Yes
Brand HALO Cooper Halo
Manufacturers Part Number RL56069FSD2W1EWH RL560WH6940
sub brand - Prevail Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RL56 LED RL56 LED
aperture size - ECCN: EAR99NLR
Manufacturer Status - Inactive
Status - Inactive
Application lighting lighting
Mounting Recessed -
standard RoHS Compliant;IECC Compliant;Energy Star;California Title 20;California Title 24;UL Certified - Damp Location cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat