Item Comparison: RL56069S1EWHR, RL560WH6827

Item

RL56069S1EWHR - *Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM - Halo

RL56069S1EWHR
*Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM

$26.23 Each

$104.92 (4 Each)

QTY:
Each
Add
RL560WH6827 - *Delsited* Halo 2700K Led Recessed Trim - Cooper Halo

RL560WH6827
*Delsited* Halo 2700K Led Recessed Trim

$24.89 Each

$24.89 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 114 46
Vendor Halo Cooper Halo
Catalog Number RL56069S1EWHR RL560WH6827
Manufacturer Number RL56069S1EWHR RL560WH6827
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Specialty Lamps & Modules
Classification Led Architectural & Specification Lighting Led General Purpose Lighting
UNSPSC 32151502 - Light module 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083818525 00080083642175
Weight per package 1.53 (lbs/each) 2 (lbs/each)
Description RL56069S1EWHR *Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM
5/6" Retrofit Baffle-Trim Led Module, 600 Series, 90CRI, CCT Selectable
RL560WH6827 *Delsited* Halo 2700K Led Recessed Trim
5"/6" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 2700 K, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.23 (Each) $24.89 (Each)
Carton/Reel $26.23 (1 Each) $24.89 (1 Each)
Standard Packaging/Reel $104.92 (4 Each) $24.89 (1 Each)
amperage rating 0.15 150m A
Ballast Type - LED Driver
Lamp Type LED INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Number of Lamps - 1 PH
Voltage Rating 120V ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage 8W 9.6W
Color - WHITE GLOSS
Height - 2.75 in
Length - 8.0 in
Width - 8 Each
Description 6" 8W LED RETRO TUNABLE 27K/3K/35K/4K/5K 600LM HALO 2700K LED RECESSED TRIM
extra long description CLS RL56069S1EWHR HALO RL56WH SELEC -
Long Description 5/6" Retrofit Baffle-Trim LED Module, 600 Series, 90CRI, CCT Selectable 5"/6" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 2700 K, White
Product Type Halo RL56WH Selectable 90CRI 600LM LD R Halo RL56 WH 600LM 80CRI 2700K, C&I, HV
Special Features Field-selectable color temperatures LED downlight with baffle trim ENERGY STAR® certified, ENERGY STAR® certified
Brand HALO HALO - RECESSED
Manufacturers Part Number RL56069S1EWHR RL560WH6827
sub brand - RL56 600 Series, RL56 1200 Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED GENERAL PURPOSE LIGHTING
Type RL56 LED RL56 LED
Application lighting lighting
Mounting - Recessed
standard AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;UL Listed - Wet Location;UL Listed - Damp Location;Energy Star Energy Star Qualfied
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat