Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
RL56LS9FSD2W1EWH |
RL560WH12935 |
Manufacturer Number |
RL56LS9FSD2W1EWH |
RL560WH12935 |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Led Architectural & Specification Lighting
|
Lighting Accessories
|
UNSPSC |
39111821 - Lighting retrofit kit
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083258949 |
00080083766185 |
Weight per package |
0.81 (lbs/each) |
1.11 (lbs/each) |
Description |
RL56LS9FSD2W1EWH 6" 14W Led Retro 27K/3K/35K/4K/5K D2W 900/1200LM
5/6-Inch Recessed Led Retrofit Module, 900/1200 Selectable Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange.
|
RL560WH12935 5"/6" Retrofit Baffle-Trim Led Module, 1200 Series
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.99 (Each) |
$0.00 (Each) |
Carton/Reel |
$29.99 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$119.96 (4 Each) |
$0.00 (1 Each) |
|
amperage rating |
- |
150m |
Ballast Type |
- |
N/A |
Lamp Type |
LED |
LED |
Number of Lamps |
- |
1 |
Voltage Rating |
- |
120 |
Wattage |
- |
17.7 W |
|
|
Size |
7.48 IN Length 3.35 IN Width 7.99 IN Height |
- |
|
Description |
6" 14W LED RETRO 27K/3K/35K/4K/5K D2W 900/1200LM |
5"/6" RETROFIT BAFFLE-TRIM LED MODULE, 1200 SERIES |
extra long description |
CLS RL56LS9FSD2W1EWH 5/6" RL, 900/1 |
- |
Long Description |
5/6-inch recessed LED retrofit module, 900/1200 selectable lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, matte white flange. |
- |
Product Type |
5/6" RL, 900/1200LM, 5CCT, D2W, 120V |
Halo RL56 WH 1200LM 90CRI 3500K, C&I, LD |
Special Features |
Available in 4" and 6" |
ENERGY STAR® certified |
|
Fixture Type |
Retrofit Kit |
- |
|
Brand |
HALO |
Cooper Halo |
Manufacturers Part Number |
RL56LS9FSD2W1EWH |
RL560WH12935 |
sub brand |
- |
RL56 Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
- |
Type |
RL56 SeleCCTable |
RL56 LED |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
lighting |
Mounting |
Recessed |
Recessed |
standard |
RoHS Compliant;IECC Compliant;California Title 20;California Title 24;Energy Star;UL Certified - Damp Location |
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
Call nearest store for Item Price
|