Nacogdoches |
53 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
RL56LS9FSD2W1EWH |
RL56129S1EWHR |
Manufacturer Number |
RL56LS9FSD2W1EWH |
RL56129S1EWHR |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111821 - Lighting retrofit kit
|
32151502 - Light module
|
UPC/EAN/GTIN |
00080083258949 |
00080083818563 |
Weight per package |
0.81 (lbs/each) |
0.93 (lbs/each) |
Description |
RL56LS9FSD2W1EWH 6" 14W Led Retro 27K/3K/35K/4K/5K D2W 900/1200LM
5/6-Inch Recessed Led Retrofit Module, 900/1200 Selectable Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange.
|
RL56129S1EWHR *Delisted* 6" 14W Led Retro 27K/3K/35K/4K/5K 1200L
5/6 Retrofit Baffle-Trim Led Module, 1200 Lumens, 90CRI, CCT Selectable"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.99 (Each) |
$30.46 (Each) |
Carton/Reel |
$29.99 (1 Each) |
$30.46 (1 Each) |
Standard Packaging/Reel |
$119.96 (4 Each) |
$30.46 (1 Each) |
|
amperage rating |
- |
0.15A at 120V |
Lamp Type |
LED |
LED |
Voltage Rating |
- |
120V |
Wattage |
- |
14W |
|
Size |
7.48 IN Length 3.35 IN Width 7.99 IN Height |
- |
|
Description |
6" 14W LED RETRO 27K/3K/35K/4K/5K D2W 900/1200LM |
6" 14W LED TUNABLE 27K/3K/35K/4K/5K 1200LM |
extra long description |
CLS RL56LS9FSD2W1EWH 5/6" RL, 900/1 |
CLS RL56129S1EWHR HALO RL56WH SELEC |
Long Description |
5/6-inch recessed LED retrofit module, 900/1200 selectable lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, matte white flange. |
5/6 Retrofit Baffle-Trim LED Module, 1200 lumens, 90CRI, CCT Selectable" |
Product Type |
5/6" RL, 900/1200LM, 5CCT, D2W, 120V |
Halo RL56WH Selectable 90CRI 1200LM LD R |
Special Features |
Available in 4" and 6" |
Field-selectable color temperatures LED downlight with baffle trim |
|
Fixture Type |
Retrofit Kit |
- |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
RL56LS9FSD2W1EWH |
RL56129S1EWHR |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RL56 SeleCCTable |
RL56 SeleCCTable |
|
Application |
lighting |
lighting |
Mounting |
Recessed |
- |
standard |
RoHS Compliant;IECC Compliant;California Title 20;California Title 24;Energy Star;UL Certified - Damp Location |
Energy Star Certified;IECC Compliant;RoHS Compliant |