Item Comparison: RL6069FSD2W1EWHD, RL6069S1EWHDMR

Item

RL6069FSD2W1EWHD - 6" Led Trim 27K/3K/35K/4K/5K D2W Dim Dir MNT 600LM - Halo

RL6069FSD2W1EWHD
6" Led Trim 27K/3K/35K/4K/5K D2W Dim Dir MNT 600LM

$26.85 Each

$107.40 (4 Each)

QTY:
Each
Add
RL6069S1EWHDMR - *Delisted* 6" Led Trim 27-5K Direct Mount 600LM - Halo

RL6069S1EWHDMR
*Delisted* 6" Led Trim 27-5K Direct Mount 600LM

$26.82 Each

$107.28 (4 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 309 69
Vendor Halo Halo
Catalog Number RL6069FSD2W1EWHD RL6069S1EWHDMR
Manufacturer Number RL56069FSD2W1EWH RL6069S1EWHDMR
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111821 - Lighting retrofit kit 32151502 - Light module
UPC/EAN/GTIN 00080083258925 00080083858088
Weight per package 1.63 (lbs/each) 2.02 (lbs/each)
Description RL6069FSD2W1EWHD 6" Led Trim 27K/3K/35K/4K/5K D2W Dim Dir MNT 600LM
5/6-Inch Recessed Led Retrofit Module, 600 Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming Driver, Matte White Flange.
RL6069S1EWHDMR *Delisted* 6" Led Trim 27-5K Direct Mount 600LM
6" All- Purpose Retrofit Led Module, 600 Lumens, 90CRI, 120V, Matte White Baffle, Direct Mount
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.85 (Each) $26.82 (Each)
Carton/Reel $26.85 (1 Each) $26.82 (1 Each)
Standard Packaging/Reel $107.40 (4 Each) $107.28 (4 Each)
Lamp Type LED -
Size 7.48 IN Length 3.35 IN Width 7.99 IN Height -
Description 6" LED TRIM 27K/3K/35K/4K/5K D2W DIM DIR MNT 600LM 6" LED TRIM COLOR SELECT 27-5K DIRECT MOUNT 600LM
extra long description CLS RL56069FSD2W1EWH 5/6" RL, 600LM CLS RL6069S1EWHDMR HALO RL6WH SELEC
Long Description 5/6-inch recessed LED retrofit module, 600 lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming driver, matte white flange. 6" all- purpose retrofit LED module, 600 lumens, 90CRI, 120V, Matte white baffle, Direct Mount
Product Type 5/6" RL, 600LM, 5CCT, D2W, 120V Halo RL6WH Select DM 90CRI 600LM LD, R
Special Features Available in 4" and 6" Field-selectable color temperatures LED downlight with baffle trim
Fixture Type Retrofit Kit -
Brand HALO HALO
Manufacturers Part Number RL56069FSD2W1EWH RL6069S1EWHDMR
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RL56 LED RL6 Dedicated
Application lighting lighting
Mounting Recessed -
standard RoHS Compliant;IECC Compliant;Energy Star;California Title 20;California Title 24;UL Certified - Damp Location ENERGY STAR Qualified;IECC Compliant;California Title 24;RoHS Compliant;Wet Locations Listed;Damp Locations Listed;AIR-TITE (TM) Certified ASTM E283;EMI/RFI Compliant;LM79 and/or LM80 Tested
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat