Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
RLNL6109FSD2W1EW |
RL6069NLWHDMR |
Manufacturer Number |
RLNL6109FSD2W1EWHDM |
RL6069NLWHDMR |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111530 - Commercial downlighting fixture
|
39111530 - Commercial downlighting fixture
|
UPC/EAN/GTIN |
00080083265053 |
00080083183029 |
Weight per package |
1.64 (lbs/each) |
1.48 (lbs/each) |
Description |
RLNL6109FSD2W1EW 6" Led Downlt/Nightlt 27-5K Direct MNT Dim 2 Warm
6" Led Night Light, 100 Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le &Te Phase Cut 5% Dimming, Matte White, Canless Direct Mount
|
RL6069NLWHDMR *Delisted* 6" Led DWNLT/NGHTLT 27K/3K/35K/4K/5K DM
6-Inch All-Purpose Retrofit Led Module, 90 Cri Minimum, 2000K Night Light and White Tuning, Selectable CCT 2700K-5000K, Matte White Baffle, Direct Mount
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.54 (Each) |
$30.91 (Each) |
Carton/Reel |
$28.54 (1 Each) |
$30.91 (1 Each) |
Standard Packaging/Reel |
$28.54 (1 Each) |
$30.91 (1 Each) |
|
amperage rating |
0.1A |
0.1 (at 120V) |
Lamp Type |
LED |
LED |
Voltage Rating |
120V |
120V |
|
|
Description |
6" LED DOWNLT/NIGHTLT 27-5K DIRECT MNT DIM 2 WARM |
*DELISTED* 6" LED DWNLT/NGHTLT 27K/3K/35K/4K/5K DM |
extra long description |
CLS RLNL6109FSD2W1EWHDM 6" RL NIGHT |
CLS RL6069NLWHDMR 6" HALO NIGHTLITE |
Long Description |
6" LED Night Light, 100 lumens (nominal), 90 CRI, selectable CCT with D2W option,120V 60Hz, LE &TE phase cut 5% dimming, Matte White, Canless Direct Mount |
6-inch All-Purpose Retrofit LED module, 90 CRI minimum, 2000K Night Light and white tuning, selectable CCT 2700K-5000K, Matte white baffle, Direct Mount |
Product Type |
6" RL Night Light, 1000LM, 5CCT, D2W, DM |
6" Halo Nightlite DM, 5CCT, 120V |
Special Features |
Sizes 4" and 6" canless installation, no housing required |
Sizes 4" and 6" canless installation, no housing required |
|
|
Brand |
Cooper Lighting Solutions |
HALO |
Manufacturers Part Number |
RLNL6109FSD2W1EWHDM |
RL6069NLWHDMR |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RL Nightlight |
RL Nightlight |
|
Application |
lighting |
lighting |
Mounting |
Direct Mount |
Direct Mount |
standard |
Energy Star;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant |
AIR-TITE (TM) Certified ASTM E283;Energy Star;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant;Damp Locations Listed;Wet Locations Listed;UL/cULus Listed;Washington State Energy Code |