Item Comparison: 1032X112RHCMSZJ, RMC1032112

Item

1032X112RHCMSZJ - 10-32 X 1-1/2 Round Head M/S Zinc - Combo - Peco Fasteners

1032X112RHCMSZJ
10-32 X 1-1/2 Round Head M/S Zinc - Combo

$0.1936 Each

$464.64 (2400 Each)

QTY:
Each
Add
RMC1032112 - #10-32 X 1-1/2'' Phil/Slot RH Machine Screw - LH Dottie

RMC1032112
#10-32 X 1-1/2'' Phil/Slot RH Machine Screw

$0.1546 Each

$15.46 (100 Each)

QTY:
Each
Add
Nacogdoches 0 100
All Stores 10,900 2,100
Vendor Peco Fasteners LH Dottie
Catalog Number 1032X112RHCMSZJ RMC1032112
Manufacturer Number 1032X112RHCMSZJ RMC1032112
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws 31161504 - Machine screws
UPC/EAN/GTIN 00705591961326 00781002558767
Weight per package 0.011 (lbs/each) 0.012 (lbs/each)
Description 1032X112RHCMSZJ 10-32 X 1-1/2 Round Head M/S Zinc - Combo
10-32 X 1-1/2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
RMC1032112 #10-32 X 1-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 1-1/2 In. Length, #10-32 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.19 (Each) $0.15 (Each)
Carton/Reel $19.36 (100 Each) $15.46 (100 Each)
Standard Packaging/Reel $464.64 (2400 Each) $15.46 (100 Each)
Material Steel Steel
Finish Zinc Zinc Plated
Length 1-1/2 1-1/2
Size 10 #10-32 x 1-1/2 IN
Description 10-32 X 1-1/2 ROUND HEAD M/S ZINC - COMBO #10-32 X 1-1/2'' PHIL/SLOT RH MACHINE SCREW
extra long description PECO 1032X112RHCMSZJ 10-32X1-1/2 RO DOTTIE RMC1032112 10-32 X 1-1/2 Rou
Long Description 10-32 X 1-1/2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED Machine Screw, Steel material, 1-1/2 in. length, #10-32 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Product Type 10-32X1-1/2 Roundhed M/S Zinc-Cmbo 96132 10-32 X 1-1/2 Round Head Slotted/Phillips Machine Zin
Special Features - Features: Invincibox upto 2 Inch
Drive Type Combo Slotted/Phillips
Head Type Round Round
Thread Size 32 #10-32
Thread Type UNF UNF
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 1032X112RHCMSZJ RMC1032112
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat