Item Comparison: RMC141, 14X1RHCMSZJ

Item

RMC141 - 1/4''-20 X 1'' Phil/Slot RH Machine Screw - LH Dottie

RMC141
1/4''-20 X 1'' Phil/Slot RH Machine Screw

$0.1464 Each

$14.64 (100 Each)

QTY:
Each
Add
14X1RHCMSZJ - 1/4-20 X 1 Round Head M/S Zinc - Combo - Peco Fasteners

14X1RHCMSZJ
1/4-20 X 1 Round Head M/S Zinc - Combo

$0.2126 Each

$510.24 (2400 Each)

QTY:
Each
Add
Nacogdoches 2,800 0
All Stores 35,700 46,300
Vendor LH Dottie Peco Fasteners
Catalog Number RMC141 14X1RHCMSZJ
Manufacturer Number RMC141 14X1RHCMSZJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws 31161504 - Machine screws
UPC/EAN/GTIN 00781002558040 00705591961401
Weight per package 0.016 (lbs/each) 0.0153 (lbs/each)
Description RMC141 1/4''-20 X 1'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1 In Length, Zinc Plated, 1/4 In Diameter, 1 In Thread Length, Slotted/Phillips Drive, 0.02 LB
14X1RHCMSZJ 1/4-20 X 1 Round Head M/S Zinc - Combo
Round Head Machine Screw, Steel, Round Head, 1 In Length, Zinc Plated, 1/4 In - 20 Thread Size, Unc Thread Type, 1/4 In Diameter, Slotted Drive, 1.53 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.15 (Each) $0.21 (Each)
Carton/Reel $14.64 (100 Each) $21.26 (100 Each)
Standard Packaging/Reel $14.64 (100 Each) $510.24 (2400 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter 1/4 in 1/4 in
Length 1 1
Size 1/4 x 1 1/4
Description 1/4''-20 X 1'' PHIL/SLOT RH MACHINE SCREW 1/4-20 X 1 ROUND HEAD M/S ZINC - COMBO
extra long description DOTTIE RMC141 1/4 X 1 Round Head Sl PECO 14X1RHCMSZJ 1/4-20X1 ROUND HEA
Features Invincibox upto 2 Inch -
Long Description Machine Screw, Steel, Round Head, 1 in Length, Zinc Plated, 1/4 in Diameter, 1 in Thread Length, Slotted/Phillips Drive, 0.02 lb Round Head Machine Screw, Steel, Round Head, 1 in Length, Zinc Plated, 1/4 in - 20 Thread Size, UNC Thread Type, 1/4 in Diameter, Slotted Drive, 1.53 lb
Product Type Machine Screw Round Head Machine Screw
Short Description Machine Screw, Steel, Zinc Plated, 1 in, 1/4 in Round Head Machine Screw, Steel, Zinc Plated, 1 in, 1/4 in - 20, 1/4 in
Special Features Features: Invincibox upto 2 Inch -
Drive Type Slotted/Phillips Slotted
Head Style Round Round
Head Type Round Round
package quantity 100 CT 6 PK/CT;100 PK
Thread Length 1 in -
Thread Size 1/4-20 1/4 in - 20
Thread Type UNC UNC
Brand LH DOTTIE Peco Fasteners, Inc.
Manufacturers Part Number RMC141 14X1RHCMSZJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 100
Weight 0.02 lb 1.53 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat