Item Comparison: RMC14114, 14X114RHCMSZJ

Item

RMC14114 - 1/4''-20 X 1-1/4'' Phil/Slot RH Machine Screw - LH Dottie

RMC14114
1/4''-20 X 1-1/4'' Phil/Slot RH Machine Screw

$0.1505 Each

$15.05 (100 Each)

QTY:
Each
Add
14X114RHCMSZJ - 1/4-20 X 1-1/4 Round Head M/S Zinc - Combo - Peco Fasteners

14X114RHCMSZJ
1/4-20 X 1-1/4 Round Head M/S Zinc - Combo

$0.2324 Each

$278.88 (1200 Each)

QTY:
Each
Add
Nacogdoches 1,000 0
All Stores 18,500 16,900
Vendor LH Dottie Peco Fasteners
Catalog Number RMC14114 14X114RHCMSZJ
Manufacturer Number RMC14114 14X114RHCMSZJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws 31161504 - Machine screws
UPC/EAN/GTIN 00781002558057 00705591961425
Weight per package 0.0185 (lbs/each) 0.017 (lbs/each)
Description RMC14114 1/4''-20 X 1-1/4'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1-1/4 In Length, Zinc Plated, 1/4 In Diameter, 1-1/4 In Thread Length, Slotted/Phillips Drive, 0.02 LB
14X114RHCMSZJ 1/4-20 X 1-1/4 Round Head M/S Zinc - Combo
1/4-20 X 1-1/4 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.15 (Each) $0.23 (Each)
Carton/Reel $15.05 (100 Each) $23.24 (100 Each)
Standard Packaging/Reel $15.05 (100 Each) $278.88 (1200 Each)
Material Steel Steel
Finish Zinc Plated Zinc
Diameter 1/4 in 1/4 in
Length 1-1/4 1-1/4
Size 1/4 x 1-1/4 1/4
Description 1/4''-20 X 1-1/4'' PHIL/SLOT RH MACHINE SCREW 1/4-20 X 1-1/4 ROUND HEAD M/S ZINC - COMBO
extra long description DOTTIE RMC14114 1/4 X 1-1/4 Round H PECO 14X114RHCMSZJ 1/4-20X1-1/4 RND
Features Invincibox upto 2 Inch -
Long Description Machine Screw, Steel, Round Head, 1-1/4 in Length, Zinc Plated, 1/4 in Diameter, 1-1/4 in Thread Length, Slotted/Phillips Drive, 0.02 lb 1/4-20 X 1-1/4 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED
Product Type Machine Screw Round Head Machine Screw
Short Description Machine Screw, Steel, Zinc Plated, 1-1/4 in, 1/4 in Round Head Machine Screw, Steel, Zinc Plated, 1-1/4 in, 1/4 in - 20, 1/4 in
Special Features Features: Invincibox upto 2 Inch -
Drive Type Slotted/Phillips Combo
Head Style Round Round
Head Type Round Round
package quantity 100 CT 6 PK/CT;100 PK
Thread Length 1-1/4 in -
Thread Size 1/4-20 20
Thread Type UNC -
Brand LH DOTTIE Peco Fasteners, Inc.
Manufacturers Part Number RMC14114 14X114RHCMSZJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 100
Weight 0.02 lb 1.7 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat