Nacogdoches |
0 |
100 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
832X112RHCMSZJ |
RMC832112 |
Manufacturer Number |
832X112RHCMSZJ |
RMC832112 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161504 - Machine screws
|
31161504 - Machine screws
|
UPC/EAN/GTIN |
00705591961142 |
00781002558460 |
Weight per package |
0.0078 (lbs/each) |
0.0085 (lbs/each) |
Description |
832X112RHCMSZJ 8-32 X 1-1/2 Round Head M/S Zinc - Combo
8-32 X 1-1/2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
|
RMC832112 #8-32 X 1-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1-1/2 In Length, Zinc Plated, #8-32 Thread Size, #8 Awg Diameter, 1-1/2 In Thread Length, Slotted/Phillips Drive, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.18 (Each) |
$0.10 (Each) |
Carton/Reel |
$18.00 (100 Each) |
$9.61 (100 Each) |
Standard Packaging/Reel |
$432.00 (2400 Each) |
$9.61 (100 Each) |
|
|
|
Diameter |
#8 AWG |
#8 AWG |
Length |
1-1/2 |
1-1/2 |
Size |
8 |
#8-32 x 1-1/2 IN |
|
Description |
8-32 X 1-1/2 ROUND HEAD M/S ZINC - COMBO |
#8-32 X 1-1/2'' PHIL/SLOT RH MACHINE SCREW |
extra long description |
PECO 832X112RHCMSZJ 8-32X1-1/2 ROUN |
DOTTIE RMC832112 8-32 X 1-1/2 Round |
Features |
- |
Invincibox upto 2 Inch |
Long Description |
8-32 X 1-1/2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED |
Machine Screw, Steel, Round Head, 1-1/2 in Length, Zinc Plated, #8-32 Thread Size, #8 AWG Diameter, 1-1/2 in Thread Length, Slotted/Phillips Drive, 0.01 lb |
Product Type |
Machine Screw |
Machine Screw |
Short Description |
Machine Screw, Round Head, Steel, Zinc Plated, 1-1/2 in, #8-32, #8 |
Machine Screw, Round Head Slotted, Steel, Zinc Plated, 1-1/2 in, #8-32, #8 |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Combo |
Slotted/Phillips |
Head Style |
Round |
Round |
Head Type |
Round |
Round |
package quantity |
100 JR |
100 CT |
Thread Length |
- |
1-1/2 in |
Thread Size |
32 |
#8-32 |
Thread Type |
UNC |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
832X112RHCMSZJ |
RMC832112 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
MACHINE SCREW |