Nacogdoches |
0 |
1,300 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
832X2RHCMSZJ |
RMC8322 |
Manufacturer Number |
832X2RHCMSZJ |
RMC8322 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161504 - Machine screws
|
31161504 - Machine screws
|
UPC/EAN/GTIN |
00705591961166 |
00781002558477 |
Weight per package |
0.0096 (lbs/each) |
0.011 (lbs/each) |
Description |
832X2RHCMSZJ 8-32 X 2 Round Head M/S Zinc - Combo
Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #8-32 Thread Size, Unc Thread Type, #8 Awg Diameter, Slotted Drive, 0.96 LB
|
RMC8322 #8-32 X 2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #8-32 Thread Size, #8 Awg Diameter, 2 In Thread Length, Slotted/Phillips Drive, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.17 (Each) |
$0.14 (Each) |
Carton/Reel |
$17.49 (100 Each) |
$13.62 (100 Each) |
Standard Packaging/Reel |
$209.88 (1200 Each) |
$13.62 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
#8 AWG |
#8 AWG |
Length |
2 |
2 in |
Size |
8 |
#8-32 x 2 IN |
|
Description |
8-32 X 2 ROUND HEAD M/S ZINC - COMBO |
#8-32 X 2'' PHIL/SLOT RH MACHINE SCREW |
extra long description |
PECO 832X2RHCMSZJ 8-32X2 ROUND HEAD |
DOTTIE RMC8322 8-32 X 2 Round Head |
Features |
- |
Invincibox upto 2 Inch |
Long Description |
Machine Screw, Steel, Round Head, 2 in Length, Zinc Plated, #8-32 Thread Size, UNC Thread Type, #8 AWG Diameter, Slotted Drive, 0.96 lb |
Machine Screw, Steel, Round Head, 2 in Length, Zinc Plated, #8-32 Thread Size, #8 AWG Diameter, 2 in Thread Length, Slotted/Phillips Drive, 0.01 lb |
Product Type |
Machine Screw |
Machine Screw |
Short Description |
Machine Screw, Round Head, Steel, Zinc Plated, 2 in, #8-32, #8 |
Machine Screw, Round Head, Slotted, Steel, Zinc Plated, 2 in, #8-32, #8 |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Slotted |
Slotted/Phillips |
Head Style |
Round |
Round |
Head Type |
Round |
Round |
package quantity |
100 JR |
100 CT |
Thread Length |
- |
2 in |
Thread Size |
#8-32 |
#8-32 |
Thread Type |
UNC |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
832X2RHCMSZJ |
RMC8322 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
MACHINE SCREW |