Item Comparison: RTV10, CRC14073

Item

RTV10 - 10.3 Oz Clear RTV Silicone Sealant - LH Dottie

RTV10
10.3 Oz Clear RTV Silicone Sealant

$17.12 Each

$205.44 (12 Each)

QTY:
Each
Add
CRC14073 - 12 Oz Cartridge RTV Silicone Sealant (Clear) - Selecta Products

CRC14073
12 Oz Cartridge RTV Silicone Sealant (Clear)

$35.58 Each

$426.96 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 560 307
Vendor LH Dottie Selecta Products
Catalog Number RTV10 CRC14073
Manufacturer Number RTV10 CRC-14073
Category Tools - Paint, Chemicals, Etc. Enhanced Commodity Codes - Tools & Testers
Classification Adhesives Aerosols
UNSPSC 12352310 - Silicones -
UPC/EAN/GTIN 00781002173656 078254140735
Weight per package 0.0536 (lbs/each) 0.64375 (lbs/each)
Description RTV10 10.3 Oz Clear RTV Silicone Sealant
RTV Silicone Sealant, 10.1 Oz Cartridge, Silicone Rubber Base, Clear, Low Odor, Maximum Of +450 °F, 9.48 LB
CRC14073 12 Oz Cartridge RTV Silicone Sealant (Clear)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.12 (Each) $35.58 (Each)
Carton/Reel $205.44 (12 Each) $35.58 (1 Each)
Standard Packaging/Reel $205.44 (12 Each) $426.96 (12 Each)
Base Type Silicone Rubber -
Color Clear -
Size 10 -
Description 10.3 OZ CLEAR RTV SILICONE SEALANT 12 OZ CARTRIDGE RTV SILICONE SEALANT (CLEAR)
extra long description DOTTIE RTV10 10.3 oz. RTV Silicon S -
Long Description RTV Silicone Sealant, 10.1 oz Cartridge, Silicone Rubber Base, Clear, Low Odor, Maximum of +450 °F, 9.48 lb -
Product Type RTV Silicon Sealant -
Short Description RTV Silicon Sealant, 10.1 oz Cartridge, Clear -
Special Features Features: Low Odor, Flexible, Non Acetic & Non Corrosive, Non Sagging, Watertight, Withstands Temperatures to 450¦ F -
Container Capacity 10.1 oz -
odor Low Odor -
Operating Temperature Range Maximum of +450 °F -
package quantity 12 CT -
Standards Met UL Listed;MA Standards -
Brand LH DOTTIE Selecta Products
Manufacturers Part Number RTV10 CRC-14073
Category Description ADHESIVES AEROSOLS
Type RTV Silicon Sealant -
Weight 9.48 lb -
Application Concrete;Ceramics;Fabric;Glass;Leather;Metal;Plastics;Rubber;Tile;Vinyl;Wood -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat