Item Comparison: SILIC0NEC, RTV10

Item

SILIC0NEC - 10 Ounce Cartridge Silicon Caulk - Clear - Peco Fasteners

SILIC0NEC
10 Ounce Cartridge Silicon Caulk - Clear

$14.70 Each

$176.40 (12 Each)

QTY:
Each
Add
RTV10 - 10.3 Oz Clear RTV Silicone Sealant - LH Dottie

RTV10
10.3 Oz Clear RTV Silicone Sealant

$17.12 Each

$205.44 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 669 525
Vendor Peco Fasteners LH Dottie
Catalog Number SILIC0NEC RTV10
Manufacturer Number SILIC0NEC RTV10
Category Tools - Paint, Chemicals, Etc. Tools - Paint, Chemicals, Etc.
Classification Adhesives Adhesives
UNSPSC 12352310 - Silicones 12352310 - Silicones
UPC/EAN/GTIN 00705591860049 00781002173656
Weight per package 0.79 (lbs/each) 0.0536 (lbs/each)
Description SILIC0NEC 10 Ounce Cartridge Silicon Caulk - Clear
Cartridge Silicon Caulk, 10 Oz Tube, Acetic Acid Odor, 1.0 to 1.1 Specific Gravity, 0.79 LB
RTV10 10.3 Oz Clear RTV Silicone Sealant
RTV Silicone Sealant, 10.1 Oz Cartridge, Silicone Rubber Base, Clear, Low Odor, Maximum Of +450 °F, 9.48 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.70 (Each) $17.12 (Each)
Carton/Reel $176.40 (12 Each) $205.44 (12 Each)
Standard Packaging/Reel $176.40 (12 Each) $205.44 (12 Each)
Base Type - Silicone Rubber
Color - Clear
Size 10 10
Description 10 OUNCE CARTRIDGE SILICON CAULK - CLEAR 10.3 OZ CLEAR RTV SILICONE SEALANT
extra long description PECO SILICONEC 10 OZ CARTRIDGE SILI DOTTIE RTV10 10.3 oz. RTV Silicon S
Long Description Cartridge Silicon Caulk, 10 oz Tube, Acetic Acid Odor, 1.0 to 1.1 Specific Gravity, 0.79 lb RTV Silicone Sealant, 10.1 oz Cartridge, Silicone Rubber Base, Clear, Low Odor, Maximum of +450 °F, 9.48 lb
Product Type 10 Oz Cartridge Silicon Caulk-CLR 86004 RTV Silicon Sealant
Short Description Silicone Caulk, 10 oz Tube RTV Silicon Sealant, 10.1 oz Cartridge, Clear
Special Features - Features: Low Odor, Flexible, Non Acetic & Non Corrosive, Non Sagging, Watertight, Withstands Temperatures to 450¦ F
Composition Ethyltriacetoxysilane;Methyltriacetoxysilane;Titanium Dioxide;Silica -
Container Capacity 10 oz 10.1 oz
Container Type Tube -
odor Acetic Acid Low Odor
Operating Temperature Range - Maximum of +450 °F
package quantity 12 CA 12 CT
Physical Form Viscous paste -
specific gravity 1.0 to 1.1 -
Standards Met - UL Listed;MA Standards
Made in USA yes -
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number SILICONEC RTV10
Category Description ADHESIVES ADHESIVES
Type - RTV Silicon Sealant
Weight 0.79 lb 9.48 lb
Application - Concrete;Ceramics;Fabric;Glass;Leather;Metal;Plastics;Rubber;Tile;Vinyl;Wood
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat