Item Comparison: RWP26W, 9521WS

Item

RWP26W - Radiant Screwless Wallplate 1G W - Legrand-Pass & Seymour

RWP26W
Radiant Screwless Wallplate 1G W

$5.10 Each

$30.60 (6 Each)

QTY:
Each
Add
9521WS - Wallplate Aspire 1G Deco Screwless Mid WS - Eaton

9521WS
Wallplate Aspire 1G Deco Screwless Mid WS

$4.30 Each

$430.00 (100 Each)

QTY:
Each
Add
Nacogdoches 107 0
All Stores 2,693 182
Vendor Legrand-Pass & Seymour Eaton
Catalog Number RWP26W 9521WS
Manufacturer Number RWP26W 9521WS
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007320794 00032664645785
Weight per package 0.0867 (lbs/each) 0.06 (lbs/each)
Description RWP26W Radiant Screwless Wallplate 1G W
Wall Plate, 1 Gang, 0.065 (D) X 3.15 (W) X 4.94 (H) In, 0.065 In Thickness, Rectangle, Polycarbonate Material, White, 0.0900 LB
9521WS Wallplate Aspire 1G Deco Screwless Mid WS
Eaton Aspire Wallplate, Screwless, Residential, White Satin, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.10 (Each) $4.30 (Each)
Carton/Reel $5.10 (1 Each) $4.30 (1 Each)
Standard Packaging/Reel $30.60 (6 Each) $430.00 (100 Each)
insulation Bare -
Material Polycarbonate -
Number of Gangs 1 -
Shape Rectangle -
Color White -
Depth .065 -
Thickness 0.065 in -
Description RADIANT SCREWLESS WALLPLATE 1G W WALLPLATE ASPIRE 1G DECO SCREWLESS MID WS
extra long description P&S RWP26W RADIANT SCREWLESS WALLPL EWD 9521WS Wlplt Aspire 1G Deco Scr
Features A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 1 Gang, 0.065 (D) x 3.15 (W) x 4.94 (H) in, 0.065 in Thickness, Rectangle, Polycarbonate Material, White, 0.0900 lb Eaton ASPIRE wallplate, Screwless, Residential, White satin, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Product Type Wall Plate WLPLT Aspire 1G Deco Screwless Mid WS
Short Description 1 Gang, Screwless Decorator, Wall Plate, White -
Special Features Subplate Screws Align Devices to Ensure Proper Positioning Of The Wall Plate Wallplates
cutout Rectangular -
dimensions 0.065 (D) x 3.15 (W) x 4.94 (H) in 0.0800 IN X 3.1200 IN X 4.8700 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 ct -
Standards Met UL514;cULus Listed Listed;CSA Certified -
Made in USA yes -
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number RWP26W 9521WS
Category Description Residential plates Residential plates
Type Wall Plate ASPIRE wallplate
Status - Inactive
Weight 0.0900 lb -
Application Residential;Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting WALL MOUNT -
standard UL514, cULus, CSA Certified cULus Listed,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat