Nacogdoches |
1,000 |
1,000 |
All Stores |
|
|
|
Vendor |
Copper |
N/A |
Catalog Number |
RX82WG500 |
NMB82WG |
Manufacturer Number |
28893615 |
N/A |
Category |
Non-Metallic Cable -
NM-B - NMD90
|
Enhanced Commodity Codes -
Wire
|
Classification |
Romex (RX)& Uf Cable
|
Romex (RX)& Uf Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886263163 |
N/A |
Weight per package |
0.189 (lbs/ft) |
0 |
Description |
RX82WG500 8/2 WG Romex-500'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
|
NMB82WG 8/2 WG Romex-500'
|
|
Minimum Order QTY |
500 |
10 Units |
Unit/Foot |
$1.56 (Foot) |
$1.56 (Each) |
Carton/Reel |
$777.92 (500 Feet) |
$1.56 (1 Each) |
Standard Packaging/Reel |
$777.92 (500 Feet) |
$1.56 (1 Each) |
|
Conductor Size |
#8 AWG |
- |
Current Rating |
40 A |
- |
Number of Conductors |
2 |
- |
Voltage Rating |
600 V |
- |
|
Color |
Black;White |
- |
Conductor Material |
Annealed Copper |
- |
Insulation Material |
PVC |
- |
Jacket Material |
Nylon |
- |
|
Length |
2692 |
- |
Overall Length |
500 ft |
- |
|
Additional Information |
Easy Pulling |
- |
Description |
8/2 WG ROMEX-500' |
8/2 WG ROMEX-500' |
extra long description |
SWC 28893615 NMB 8/2 G 500Sp |
- |
Features |
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black |
- |
Long Description |
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling. |
- |
Product Type |
Nonmetallic Sheathed Cable |
- |
Short Description |
Nonmetallic Sheathed Cable, 8/3 AWG with ground,500 ft, Stranded |
- |
similar brands |
Romex® |
Romex® |
|
Insulation Thickness |
32 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
Number of Strands |
7 |
- |
outside diameter |
612 x 269 mil |
- |
Solid/Strand |
Solid |
- |
Standards Met |
NEC;Federal Specification A-A-59544;UL 83/719 |
- |
strands |
1 |
- |
|
|
Brand |
Southwire |
- |
Manufacturers Part Number |
28893615 |
- |
|
Category Description |
ROMEX (RX)& UF CABLE |
ROMEX (RX)& UF CABLE |
|
minimum qty |
500 |
- |
Status |
- |
Inactive |
|
Package Type |
Spool |
- |
Weight |
186 lb/mft |
- |
|
Application |
Dry Location;Residential |